The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Danfoss Electronics
-
131F5454
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 40 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
61.6 A |
Amps (Constant Torque Rating) |
52 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
40 hp |
Height |
21 " |
Width |
8.1 " |
Depth |
8.5 " |
Frame Size |
B4 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
132B0100
Danfoss Electronics Miscellaneous
Product Description
Keypad, W/O Potentiometer, VLT LCP11
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
032F1204
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Product Description
Solenoid Valve, EVR 3 - Solder ODF
Specifications
Specifications
Air Pressure |
655 psi |
Orifice Diameter |
0.375 " |
Housing Material |
Brass |
Number of Solenoids |
1 |
Flow Coefficient (cV) |
0.31 |
Operating Temperature |
-40-221 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131F5460
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 208V, 15 HP, Chassis
Specifications
Specifications
Input Phase |
3 |
Amps (Variable Torque Rating) |
50.8 A |
Amps (Constant Torque Rating) |
46.2 A |
Input Range Voltage (AC) |
200-240 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
15 hp |
Height |
14.8 " |
Width |
5.8 " |
Depth |
8.8 " |
Frame Size |
B3 |
IP Rating |
IP20 |
-
130B1117
Danfoss Electronics Miscellaneous
Product Description
Keypad Mounting Kit, W/ 3m Cable,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
131B4206
Danfoss Electronics HVAC Drives, VLT FC102 Series
Product Description
HVAC Drive, 460V, 2 HP, Chassis
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
Amps (Variable Torque Rating) |
3.7 A |
Amps (Constant Torque Rating) |
3.4 A |
Input Range Voltage (AC) |
380-480 VAC |
Braking Type |
None |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
Mounting |
Panel |
HP (Constant Torque Rating) |
2 hp |
Height |
12 " |
Width |
3.2 " |
Depth |
7.2 " |
Frame Size |
A2 |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
032F8166
Danfoss Electronics HVAC Accessories
Product Description
Service Kit, EVR 6 NC
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
003N3810
Danfoss Electronics HVAC Valves, WVFX Series
Product Description
Water Valve, WVFX20 - 3?8in NPT,
Specifications
Specifications
Min Opening Point |
218 psi |
Max Opening Point |
420 psi |
Application |
Fresh Water, Neutral Brine |
Body Material |
Brass |
Internal Material |
Brass |
RoHS Compliant |
Yes |
-
132F0018
Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Series
FC51 VLT Micro Drive
Product Description
Drive, AC, 1HP, 480V, 2.1A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
1 hp |
Amps (Constant Torque Rating) |
2.1 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Frame Size |
M1 |
Depth |
5.8 " |
Width |
2.8 " |
Height |
5.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
132F0022
Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Series
FC51 VLT Micro Drive
Product Description
Drive, AC, 3HP, 480V, 4.8A, CT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Constant Torque Rating) |
3 hp |
Amps (Constant Torque Rating) |
4.8 A |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
400 Hz |
Frame Size |
M2 |
Depth |
6.6 " |
Width |
3 " |
Height |
7.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved