The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dart Controls
-
125DV-C
Dart Controls Drives, 125 Series
Product Description
Drive, DC, 5.5A, 120/240VAC, Chassis
Specifications
Specifications
Input Current (AC) |
2-6.5 A, 1.8-6.5 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
253G-200C
Product Description
Drive DC 1/8-1HP 120VAC 0-90VDC
Specifications
Specifications
Input Current (AC) |
2-13.2 A, 1.8-12.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MD50E-420
Dart Controls Drives, MD Plus Series
MFG Item Number
MD50E-420
Product Description
Closed Loop Microprocessor Based DC
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
1 hp |
Max HP @ 180 VDC Armature |
2 hp |
Max Armature Current (DC) |
10 A |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PU-40E
Dart Controls Hall-Effect Pick Ups, PU-E Series
Product Description
Hall-Effect Pick-Up, 20PPR, Indoor,
Specifications
Specifications
Voltage |
5-24 VDC |
Pulses Per Revolution |
20 |
Mounting |
Directly to Shaft |
Quadrature |
No |
Bearings |
Stainless Steel Ball |
Operating Temperature |
-10-45 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MD10P
Dart Controls Drives, MD Series
Product Description
Drive, DC, 5A, 1/8 DIN, 120/240VAC
Specifications
Specifications
Input Voltage (AC) |
85-265 VAC |
Input Current (AC) |
5.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.5 hp |
Max HP @ 180 VDC Armature |
1 hp |
Input Phase |
1 |
Max Armature Current (DC) |
5 A |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
15DV1A-TS
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2.6 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PU-20E
Dart Controls Hall-Effect Pick Ups, PU-E Series
Product Description
Hall-Effect Pick-Up, 10PPR, Indoor,
Specifications
Specifications
Voltage |
5-24 VDC |
Pulses Per Revolution |
10 |
Mounting |
Directly to Shaft |
Quadrature |
No |
Operating Temperature |
-10-45 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
125D-12C
Dart Controls Drives, 125 Series
Product Description
Drive, DC, 120/240VAC, 1.2A, Chassis
Specifications
Specifications
Input Current (AC) |
0.5-2 A, 0.4-1.8 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.125 hp |
Max HP @ 180 VDC Armature |
0.25 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Regen |
No |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LM180T075
Product Description
Motor, DC, 0.75HP, 180VDC
Specifications
Specifications
Base RPM |
1,750 RPM |
Frame |
56C |
Armature Voltage |
180 V |
Armature Current |
3.8 A |
Enclosure Type |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face With Base |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DVE
Dart Controls Drives, 15 Series
Product Description
Drive, DC, 2A, 120/240VAC,
Specifications
Specifications
Input Current (AC) |
3.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.3 hp |
Max HP @ 180 VDC Armature |
0.3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved