The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
53717-87
Deltrol Controls Solenoids, D-4 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
D-Frame |
Coil Voltage |
12 VDC |
Coil Power |
27 W |
Max Stroke Length |
1 " |
Maximum Force |
165 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
53757-87
Deltrol Controls Solenoids, MED 16x2.000 Series
Product Description
SOLENOID, 12VDC, INTERMITTENT DUTY,
Specifications
Specifications
Style |
Tubular |
Coil Voltage |
12 VDC |
Coil Power |
11 W |
Max Stroke Length |
1 " |
Maximum Force |
107 oz |
Operation |
Push |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Silicone Diaphragm, Portable Water
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20308-84
Deltrol Controls Relays, 160 Series
Product Description
Relay, 3PDT, 13A, 120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
3PDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Flashed, Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
13 A |
Rating @ 220/240/277 VAC |
13 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
13 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20244-84
Deltrol Controls Relays, 900 Series
Product Description
RELAY, DPST-NO, 30A, 110VDC, OPEN
Specifications
Specifications
Published Coil Voltage |
110 VDC |
Contacts |
2NO |
Mounting |
Surface |
Termination |
Screw Terminals |
Enclosure |
Open Frame |
Number of Electrical Connections |
6 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Rating @ 120 VAC |
30 A |
Rating @ 220/240/277 VAC |
30 A |
Nominal Coil Voltage |
125 VDC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Relay, DPDT 35A
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20852-81
Deltrol Controls Relays, 275 Series
Product Description
RELAY, DPDT, 35A, 12VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20852-82
Deltrol Controls Relays, 275 Series
Product Description
RELAY, DPDT, 35A, 24VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20546-84
Deltrol Controls Relays, 160 Series
Product Description
Relay, DPDT, 13A, 120VAC Coil,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Flashed, Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
13 A |
Rating @ 220/240/277 VAC |
13 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
13 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
21022-82
Deltrol Controls Relays, 375 Series
Product Description
RELAY, 3PDT, 30A, 24VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
3PDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
11 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
30 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
30 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved