Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 17837

Set Ascending Direction
  1. ST61024ZC04CVCC
    ST61024ZC04CVCC
    Dynapar Encoders, ST67 Series
    Item Number
    ST61024ZC04CVCC
    MFG Item Number
    ST61024ZC04CVCC
    Series
    ST67
    Product Description
    Encoder
    Specifications
    Specifications
    Resolution (PPR) 1024
    Incremental Channels Single
    Mounting Style Motor
    Indexed (Marker) Yes
    Shaft/Bore Size 5/8 "
    Shaft Seal No
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination Connector with 1/2 in NPT
    LED Output Indicator Yes
    Explosion Proof No
    Commutating No
    Duty Classification Heavy
    Sensing Magnetic
    Bearings No
    Operating Temperature -40-100 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. HS35R10248477
    HS35R10248477
    Dynapar Encoders, HS35R Series
    Item Number
    HS35R10248477
    MFG Item Number
    HS35R10248477
    Series
    HS35R
    Product Description
    Encoder, 5/8in. Bore, 1024
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Mounting Style Hollowshaft
    Indexed (Marker) Yes
    Shaft/Bore Size 5/8 "
    Shaft Type Hollow
    Bolt Circle 3 "
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination 10 Pin Connector
    Mating Connector Included
    LED Output Indicator No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HS35R1024H4P7
    HS35R1024H4P7
    Dynapar Encoders, HS35R Series
    Item Number
    HS35R1024H4P7
    MFG Item Number
    HS35R1024H4P7
    Series
    HS35R
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 1024
    Mounting Style Hollowshaft
    Shaft/Bore Size 1 "
    Shaft Type Hollow
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination 10 Pin Connector
    Mating Connector Included
    LED Output Indicator No
    Explosion Proof No
    Commutating No
    Duty Classification Industrial
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP67
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 108596-0005
    108596-0005
    Dynapar Encoders, Cable Assembly Series
    Item Number
    108596-0005
    MFG Item Number
    108596-0005
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 5Ft
    Specifications
    Specifications
    Cable Length 5 '
    Termination Wire Leads
    Connector Type 7 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 220360111510
    220360111510
    Dynapar Miscellaneous
    Item Number
    220360111510
    MFG Item Number
    2.2036E+11
    Product Description
    Encoder
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 2206001000
    2206001000
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2206001000
    MFG Item Number
    2206001000
    Series
    22 QUBE
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 600
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination MS Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 14006070010
    14006070010
    Dynapar Encoders, Cable Assembly Series
    Item Number
    14006070010
    MFG Item Number
    14006070010
    Series
    Cable Assembly
    Product Description
    Cable Assembly, 10Ft, for use with
    Specifications
    Specifications
    Cable Length 10 '
    Termination Wire Leads
    Connector Type 6 Pin Circular
    Armored No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. H222500104043
    H222500104043
    Dynapar Encoders, H20 Series
    Item Number
    H222500104043
    MFG Item Number
    H222500104043
    Series
    H20
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 2,500
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 108596-0010
    108596-0010
    Dynapar Miscellaneous
    Item Number
    108596-0010
    MFG Item Number
    108596-0010
    Product Description
    10 FOOT CABLE ASSEMBLY W/MATING
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. MCJR2S00
    MCJR2S00
    Dynapar Counters, MAXJR COUNT 2 Series
    Item Number
    MCJR2S00
    MFG Item Number
    MCJR2S00
    Series
    MAXJR COUNT 2
    Product Description
    MAXJR COUNT 2; 115/230 VAC
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Input Type Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic
    Output Type (2) Solid State
    Scale Calibrator 0.0001-9.9999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    NEMA Rating NEMA 4
    Temp Range (C) 0-50 °C