The store will not work correctly when cookies are disabled.
-
Item Number
ST61024ZC04CVCC
MFG Item Number
ST61024ZC04CVCC
Product Description
Encoder
Specifications
Specifications
Resolution (PPR) |
1024 |
Incremental Channels |
Single |
Mounting Style |
Motor |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
5/8 " |
Shaft Seal |
No |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
Connector with 1/2 in NPT |
LED Output Indicator |
Yes |
Explosion Proof |
No |
Commutating |
No |
Duty Classification |
Heavy |
Sensing |
Magnetic |
Bearings |
No |
Operating Temperature |
-40-100 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HS35R10248477
MFG Item Number
HS35R10248477
Product Description
Encoder, 5/8in. Bore, 1024
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Hollowshaft |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
5/8 " |
Shaft Type |
Hollow |
Bolt Circle |
3 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
10 Pin Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HS35R1024H4P7
MFG Item Number
HS35R1024H4P7
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR) |
1024 |
Mounting Style |
Hollowshaft |
Shaft/Bore Size |
1 " |
Shaft Type |
Hollow |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
10 Pin Connector |
Mating Connector |
Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Commutating |
No |
Duty Classification |
Industrial |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108596-0005
Product Description
Cable Assembly, 5Ft
Specifications
Specifications
Cable Length |
5 ' |
Termination |
Wire Leads |
Connector Type |
7 Pin Circular |
Armored |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2.2036E+11
Product Description
Encoder
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2206001000
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR) |
600 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
MS Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
14006070010
Product Description
Cable Assembly, 10Ft, for use with
Specifications
Specifications
Cable Length |
10 ' |
Termination |
Wire Leads |
Connector Type |
6 Pin Circular |
Armored |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H222500104043
MFG Item Number
H222500104043
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR) |
2,500 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108596-0010
Product Description
10 FOOT CABLE ASSEMBLY W/MATING
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MCJR2S00
Dynapar Counters, MAXJR COUNT 2 Series
Product Description
MAXJR COUNT 2; 115/230 VAC
Specifications
Specifications
Number of Presets |
2 |
Batch Counting |
No |
Backlight |
Yes |
Input Type |
Sinking (NPN)/Sourcing (PNP)/Contact Closure/Magnetic |
Output Type |
(2) Solid State |
Scale Calibrator |
0.0001-9.9999 Multiplier |
Communications |
None |
Lockout |
Yes |
Memory |
Nonvolatile RAM |
Mounting |
DIN - 1/8 |
NEMA Rating |
NEMA 4 |
Temp Range (C) |
0-50 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved