Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

8 Items

Set Ascending Direction
  1. SDR-480-48
    SDR-480-48
    EtherWan Power Supplies
    Item Number
    SDR-480-48
    MFG Item Number
    SDR-480-48
    Product Description
    Industrial (-25C - 70C) 480W Power
    Specifications
    Specifications
    Power 480 W
    Input Voltage (AC) 90-264 VAC
    Input Frequency 47-63 Hz
    Nominal Output VDC 48 VDC
    Output VDC 48-55 VDC
    Output Current 10 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 94 %
    Operating Temperature -13-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EDR-120-24
    EDR-120-24
    EtherWan Power Supplies, EDR Series
    Item Number
    EDR-120-24
    MFG Item Number
    EDR-120-24
    Series
    EDR
    Product Description
    Power Supply, ( -20C - +60C ) 120
    Specifications
    Specifications
    Power 120 W
    Input Voltage (AC) 90-264 VAC
    Input Frequency 47-63 Hz
    Nominal Output VDC 24 VDC
    Output VDC 24-28 VDC
    Output Current 5 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 87.5 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. EDR-120-48
    EDR-120-48
    EtherWan Power Supplies, EDR Series
    Item Number
    EDR-120-48
    MFG Item Number
    EDR-120-48
    Series
    EDR
    Product Description
    Power Supply, ( -20C - +60C ) 120
    Specifications
    Specifications
    Power 120 W
    Input Voltage (AC) 90-264 VAC
    Input Frequency 47-63 Hz
    Nominal Output VDC 48 VDC
    Output VDC 48-55 VDC
    Output Current 2.5 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 88.5 %
    Operating Temperature -4-140 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. NDR-120-48
    NDR-120-48
    EtherWan Power Supplies, NDR Series
    Item Number
    NDR-120-48
    MFG Item Number
    NDR-120-48
    Series
    NDR
    Product Description
    -20 _ +60C Input: 90-264VAC,
    Specifications
    Specifications
    Power 120 W
    Input Voltage (AC) 90-264 VAC
    Input Frequency 47-63 Hz
    Nominal Output VDC 48 VDC
    Output VDC 48-55 VDC
    Output Current 2.5 A
    Mounting DIN Rail
    Enclosed Yes
    Encapsulated No
    Output Voltage Adj. Yes
    Overvoltage Protection Yes
    Overload Protection Yes
    Short Circuit Protection Yes
    Remote Sensing No
    Remote On/Off Control No
    Efficiency % 89 %
    Operating Temperature -4-158 °F
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. HDR-60-24
    HDR-60-24
    EtherWan Power Supplies
    Item Number
    HDR-60-24
    MFG Item Number
    HDR-60-24
    Product Description
    Power Supply, ( -30C - +60C ) 60