The store will not work correctly when cookies are disabled.
-
084142
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH, TP3-2131A024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
092023
Euchner Safety Switches, 920 Series
Product Description
Magnetic Switch, CMS-R-BXO-05V,
Specifications
Specifications
Contacts |
TPST, 3NO |
Switch On Distance |
6 mm |
Switch Off Distance |
17 mm |
Operating Voltage |
24 VDC |
Connection Type |
Cable W Crimped Ferrules |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
085613
Euchner Safety Relays, ESM-BA Series
Product Description
Safety Relay, ESM-BA301, 24VAC/DC,
Specifications
Specifications
Type |
ESM-BA3 |
Power Consumption (AC) |
7 VA |
Instantaneous Contacts |
3NO |
Termination |
Screw |
Terminal Style |
Fixed |
Mounting |
DIN Rail |
Standards |
ENISO13849-1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
083966
Euchner Safety Switches, TZ Series
Product Description
SAFETY SWITCH, TZ1RE024MVAB
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
7 W |
Extraction Force |
30 N |
Auxiliary Release |
Yes |
Adjustable Actuator Head |
No |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084295
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH, TP1-528A024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084139
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH, TP4-4121A024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
094702
Euchner Safety Switches, 947 Series
Product Description
Magnetic Switch, CMS-R-AZA-05VL,
Specifications
Specifications
Contacts |
2NO |
Switch On Distance |
9 mm |
Switch Off Distance |
20 mm |
Operating Voltage |
24 VDC |
Status Indicator |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
092024
Euchner Safety Switches, 920 Series
Product Description
Magnetic Switch, CMS-R-BXP-05V,
Specifications
Specifications
Contacts |
TPST, 3NO |
Switch On Distance |
6 mm |
Switch Off Distance |
17 mm |
Operating Voltage |
24 VDC |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084129
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH, TP3-4131A024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Connection Type |
Screw Terminals |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
084132
Euchner Safety Switches, TP Series
Product Description
SAFETY SWITCH, TP4-4131A024M
Specifications
Specifications
Thermal Current Rating |
4 A |
Contact Load |
8 W |
Extraction Force |
20 N |
Auxiliary Release |
Yes |
Adjustable Actuator Head |
Yes |
IP Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Safety & Signaling
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved