The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gardner Bender
-
KD500B
Gardner Bender Knockouts, Slug-Out Series
Product Description
Knockout Die, 1/2in. (7/8in. Hole)
Specifications
Specifications
Conduit & Pipe Size |
0.5 " |
Hole Diameter (in) |
0.88 " |
Hole Diameter (mm) |
22.35 mm |
Driver Type |
Hydraulic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP500B
Gardner Bender Knockouts, Slug-Out Series
Product Description
Knockout Punch, 1/2in. (7/8in. Hole)
Specifications
Specifications
Conduit & Pipe Size |
0.5 " |
Hole Diameter (in) |
0.88 " |
Hole Diameter (mm) |
22.35 mm |
Driver Type |
Hydraulic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SB-207
Gardner Bender Hole Making, Step Series
Product Description
Step Bit, 3/16in. - 7/8in. 12 Sizes
Specifications
Specifications
Bit Type |
Step |
Bit Size |
3/16-7/8 " |
Shank Type |
Straight |
Self-Feeding |
Yes |
-
GTN-667P
Gardner Bender Tape, Electrical Tape Series
Product Description
Electrical Tape, 3/4in. x 66ft. x 7 mil,
Specifications
Specifications
Type |
Electrical Tape |
Roll Length |
66 ' |
Number of Rolls |
1 |
Max Temperature |
176 °F |
Width |
0.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WSP-100E
Gardner Bender Wire Pulling, Hand Wire Caddy Series
Product Description
Wire Spool Hand Caddy
Specifications
Specifications
Style |
Hand Caddy |
Maximum Reel Diameter |
7 " |
Maximum Number of Reels |
8 |
-
GESP-55
Gardner Bender Hand Tools, GES Series
Product Description
Armor Edge Wire Stripper, 10-18 Awg
Specifications
Specifications
Tool Type |
Wire Stripper |
Number of Pieces |
1 |
Pliers |
Yes |
Cutters |
Yes |
Strippers |
Yes |
Crimpers |
No |
Jaw Type |
Spring Open |
Jaw Capacity |
10-18 AWG |
Application |
General Purpose |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MS-975B
Gardner Bender Fasteners, Metal Staples Series
Product Description
Metal Staple, 3 Cond, 9/16in.,
Specifications
Specifications
Package Quantity |
5,000 |
Style |
Standard |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GSE-310
Gardner Bender Fasteners, Service Entrance Staples Series
Series
Service Entrance Staples
Product Description
Svc Ent Staple, 13/16in., BX/100
Specifications
Specifications
Cable Size |
#6 SEU |
Package Quantity |
100 |
Style |
Standard |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MPS-2080
Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Series
Cable Boss Staple Gun Ammo
Product Description
Cableboss Staples 5/16in. Blue, BX/250
Specifications
Specifications
Insulation Material |
Plastic |
Package Quantity |
250 |
Style |
Staple Gun Ammo |
-
MPS-2100
Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Series
Cable Boss Staple Gun Ammo
Product Description
Staple, 200/BX, 3/8in., White
Specifications
Specifications
Insulation Material |
Plastic |
Package Quantity |
200 |
Style |
Staple Gun Ammo |
Shop By
Close
Selected Filters
-
Category
Tools, Hardware & Supplies
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved