The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Gardner Bender
-
GVD-3504
Gardner Bender Electrical Testers
Product Description
Circuit Alert_ Non-Contact Voltage
Specifications
Specifications
Temperature Measurement |
No |
Backlight |
No |
Max Voltage (AC) |
600 VAC |
Polarity |
No |
-
MPS-2080
Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Series
Cable Boss Staple Gun Ammo
Product Description
Cableboss Staples 5/16in. Blue, BX/250
Specifications
Specifications
Insulation Material |
Plastic |
Package Quantity |
250 |
Style |
Staple Gun Ammo |
-
MPS-2100
Gardner Bender Fasteners, Cable Boss Staple Gun Ammo Series
Series
Cable Boss Staple Gun Ammo
Product Description
Staple, 200/BX, 3/8in., White
Specifications
Specifications
Insulation Material |
Plastic |
Package Quantity |
200 |
Style |
Staple Gun Ammo |
-
961H
Gardner Bender Hand Tools, Big Ben Hand Benders Series
Series
Big Ben Hand Benders
Product Description
Bigben Aluminum Bender W/Handle,
Specifications
Specifications
Tool Type |
Bending Head and Handle |
-
10-PC3
Gardner Bender Terminals, PushGard Series
Product Description
Pushgard Connector, 3-Port, BX/100
Specifications
Specifications
Terminal Type |
Push-In Connector |
Wire Size |
22-12 AWG |
Package Quantity |
100 |
Volts |
600 V |
Color |
Orange |
-
CR-1000
Gardner Bender Hand Tools, CR Series
Product Description
Premium Nm Cable Ripper
Specifications
Specifications
Tool Type |
Cable Ripper |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
No |
Strippers |
Yes |
Crimpers |
No |
Application |
Non-Metallic Sheathed Cable |
-
GC-375
Gardner Bender Hand Tools, GC Series
Product Description
Cable Cutter, 2/0 Soft Copper And
Specifications
Specifications
Tool Type |
Cable Cutter |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
No |
Jaw Capacity |
2/0 AWG |
Application |
Cable |
-
GS-388
Gardner Bender Hand Tools, GS-388 Series
Product Description
Crimper, Light Duty
Specifications
Specifications
Tool Type |
Crimpers |
Number of Pieces |
1 |
Pliers |
No |
Cutters |
Yes |
Strippers |
No |
Crimpers |
Yes |
Application |
General Purpose |
-
KP1000B
Gardner Bender Knockouts, Slug-Out Series
Product Description
Knockout Punch, 1in. (1-3/32in. Hole)
Specifications
Specifications
Conduit & Pipe Size |
1 " |
Hole Diameter (in) |
1.34 " |
Hole Diameter (mm) |
34.04 mm |
Driver Type |
Hydraulic |
-
GTB-667P
Gardner Bender Tape, Electrical Tape Series
Product Description
66ft. Blue Tape in Case; 1 Roll/Case,
Specifications
Specifications
Roll Length |
66 ' |
Number of Rolls |
1 |
Max Temperature |
176 °F |
Width |
0.75 " |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved