The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Greystone Energy Systems
-
TE200B24E2
Greystone Energy Systems HVAC Sensors, TE200 Series
MFG Item Number
TE200B24E2
Product Description
Temperature Sensor, Duct 300mm
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-221 °F |
Probe Length (in) |
12 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
T1-1/2P12
Greystone Energy Systems Sensors, T1 Series
MFG Item Number
T1-1/2P12
Product Description
300mm (12in.) 304 SS well, 1 piece
Specifications
Specifications
Inner Diameter |
0.26 " |
Outer Diameter |
0.5 " |
Length |
12 " |
-
RH100B03
Greystone Energy Systems HVAC Sensors, RH Series
Product Description
3pct. room designer humidity sensor
Specifications
Specifications
Application |
Indoor |
Humidity Range |
0-100 % RH |
Temperature Range |
32-158 °F |
Temperature Sensor |
No |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
NTRCNT
Greystone Energy Systems HVAC Sensors, NT Series
Product Description
Room Network Sensor, Temperature,
Specifications
Specifications
Application |
Indoor |
Humidity Range |
0-100% RH |
Temperature Range (F) |
32-122 °F |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
TE200B7D2
Greystone Energy Systems HVAC Sensors, TE200 Series
MFG Item Number
TE200B7D2
Product Description
Temperature Sensor, Duct 200mm (8in.)
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-221 °F |
Probe Length (in) |
8 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
TE200BB24B2
Greystone Energy Systems HVAC Sensors, TE200 Series
MFG Item Number
TE200BB24B2
Product Description
Temperature Sensor, Duct 100mm (4in.)
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-140 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
TE200FL7
Greystone Energy Systems HVAC Sensors, TE200 Series
Product Description
Flying lead temperature sensor, c/w
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-140 °F |
Probe Length (in) |
2 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
LP3A04
Greystone Energy Systems HVAC Sensors, LP3 Series
Product Description
Low Pressure Transmitter, six
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-250 Pa, 0-500 Pa, 0-1,000 Pa |
Process Connection |
0.17 in Barbed Ports |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 2 |
IP Rating |
IP61 |
Temperature Range |
32-122 °F |
RoHS Compliant |
Yes |
-
CDD3B100SR
Greystone Energy Systems HVAC Sensors, CDD3 Series
MFG Item Number
CDD3B100SR
Product Description
CO2 Sensor, Room, NDIR, Modbus, c/w
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Override |
Yes |
Set Point |
No |
RoHS Compliant |
Yes |
-
CS-652-R1
Greystone Energy Systems Sensors, CS-652 Series
MFG Item Number
CS-652-R1
Product Description
Solid core sensor, averaging,
Specifications
Specifications
Split Core |
No |
Power Supply |
15-30 VDC |
Window Diameter |
0.8 " |
Output |
4-20 mA |
Current Range |
0-50 A |
Response Time |
250 ms |
Frequency Range |
50-60 Hz |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved