The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Greystone Energy Systems
-
TE200BB24B2
Greystone Energy Systems HVAC Sensors, TE200 Series
MFG Item Number
TE200BB24B2
Product Description
Temperature Sensor, Duct 100mm (4in.)
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-140 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
TE200BB24D2
Greystone Energy Systems HVAC Sensors, TE200 Series
MFG Item Number
TE200BB24D2
Product Description
Temperature Sensor, Duct 200mm (8in.)
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-140 °F |
Probe Length (in) |
8 " |
Function |
Temperature |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TE200FL7
Greystone Energy Systems HVAC Sensors, TE200 Series
Product Description
Flying lead temperature sensor, c/w
Specifications
Specifications
Application |
Duct |
Temperature Range (F) |
-4-140 °F |
Probe Length (in) |
2 " |
Function |
Temperature |
RoHS Compliant |
Yes |
-
TE500AS121A2
Greystone Energy Systems HVAC Sensors, TE500 Series
MFG Item Number
TE500AS121A2
Product Description
Stainless plate/surface transmitter,
Specifications
Specifications
Application |
Indoor |
Output |
4-20 mA |
Temperature Range (F) |
32-122 °F |
Function |
Temperature |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LP3A04
Greystone Energy Systems HVAC Sensors, LP3 Series
Product Description
Low Pressure Transmitter, six
Specifications
Specifications
Accuracy |
1 % |
Pressure Range |
0-250 Pa, 0-500 Pa, 0-1,000 Pa |
Process Connection |
0.17 in Barbed Ports |
Electrical Connection |
Screw Terminal |
NEMA Rating |
NEMA 2 |
IP Rating |
IP61 |
Temperature Range |
32-122 °F |
RoHS Compliant |
Yes |
-
CDD3B100SR
Greystone Energy Systems HVAC Sensors, CDD3 Series
MFG Item Number
CDD3B100SR
Product Description
CO2 Sensor, Room, NDIR, Modbus, c/w
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Override |
Yes |
Set Point |
No |
RoHS Compliant |
Yes |
-
CDD4A100PSR
Greystone Energy Systems HVAC Sensors, CDD4 Series
MFG Item Number
CDD4A100PSR
Product Description
CO2 Sensor, Room, NDIR, c/w analog
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
-40-122 °F |
Override |
Yes |
Set Point |
Yes |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CDD4A200
Greystone Energy Systems HVAC Sensors, CDD4 Series
Product Description
CO2 Sensor, Duct, NDIR, c/w analog
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Duct |
Humidity Sensor |
No |
Humidity Range |
0-90 % RH |
Temperature Sensor |
No |
Temperature Range |
-40-122 °F |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
CMD5B5000
Greystone Energy Systems HVAC Sensors, CMD Series
MFG Item Number
CMD5B5000
Product Description
CO detector, 5pct. electrochemical,
Specifications
Specifications
Gas Type |
Carbon Dioxide |
Application |
Duct |
Output |
4-20 mA |
Humidity Sensor |
No |
Humidity Range |
15-95 % RH |
Temperature Sensor |
No |
Temperature Range |
-4-122 °F |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CS-425-HC-15
Greystone Energy Systems Protection Relays, CS-4XX Series
MFG Item Number
CS-425-HC-15
Product Description
Solid core AC switch, Triac, high
Specifications
Specifications
Power Supply |
Self Powered |
Aperture Size |
0.8 " |
Output Signal |
Normally Open |
Output Rating |
2.5 A @ 120 VAC |
Output |
Isolated Solid State Switch |
Response Time |
200 ms |
LED |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved