The store will not work correctly when cookies are disabled.
-
766LSS3/8X1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 766L Series
Item Number
766LSS3/8X1/2
Product Description
Stainless Steel 316 Female
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (in) |
3/8 " |
Connection Type |
Female |
-
760LFSS1/2
Ham-Let Fittings - Hydraulic & Pneumatic, 760LF Series
Product Description
Stainless Steel 316, Let-Lok Front
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Front Ferrule |
-
Item Number
H6810SSN1/8RPST
Product Description
Valve, Stainless Steel, Ball,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
NPT |
Connection Size (Inch) |
1/8 " |
-
762LSS6MM
Ham-Let Fittings - Hydraulic & Pneumatic, 762L Series
Product Description
Stainless Steel 316 Union Connector,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (mm) |
6 mm |
Connection Type |
Union |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H6800SSL1/4CSS
Product Description
Valve, Stainless Steel, Ball,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Size (Inch) |
1/4 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H-410-SS-N-1/2-1/3PSI-PT
Product Description
Valve, Stainless Steel, Check,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
NPT |
Connection Size (Inch) |
0.5 " |
Cracking Pressure |
0.33 psi |
-
Item Number
H-400A-SS-L-1/450PSI
Product Description
H4-A Series, SS Adjustable Check
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Let-Lok Tube Fitting |
Connection Size (Inch) |
0.25 " |
Cracking Pressure |
50-150 psi |
-
Item Number
H-400-SS-L-1/2-1/3PSI
Product Description
H4 Series, SS Check Valve, 1/2in.
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Let-Lok Tube Fitting |
Connection Size (Inch) |
0.5 " |
Cracking Pressure |
0.33 psi |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
H-99M-85-SS-N-V-1/2
Product Description
Valve, Stainless Steel, Needle,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Connection Type |
Threaded NPT |
Connection Size (Inch) |
1/2 " |
-
Item Number
766LSS3/16X1/8
Product Description
Fitting, Stainless Steel, Connector,
Specifications
Specifications
Body Material |
Stainless Steel 316 |
Tube Size (in) |
3/16 " |
Connection Type |
Female |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved