The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
HellermannTyton
-
MFG Item Number
118-00032
Product Description
High-Temp Cable Tie, 5.7in. Long,
Specifications
Specifications
Length (In) |
5.7 " |
Nominal Length |
6 " |
Tensile Strength (lb) |
52 lbs |
Max Bundle Diam. (in) |
1.4 " |
Type |
General Purpose |
Color |
Beige |
Package Quantity |
100 |
-
Product Description
Standard Cable Tie, 8in. Long, UL
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
1.97 " |
Type |
General Purpose |
Color |
Blue |
Package Quantity |
1,000 |
-
Product Description
Standard Cable Tie, 8in. Long, UL
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
1.97 " |
Type |
General Purpose |
Color |
Red |
Package Quantity |
1,000 |
-
MFG Item Number
156-02224
Product Description
Cable Tie & Edge Clip, 8.0in. Long,
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
2 " |
Type |
Edge Clip |
Color |
Black |
Package Quantity |
100 |
-
MFG Item Number
156-02225
Product Description
Cable Tie & Edge Clip, 8.0in. Long,
Specifications
Specifications
Length (In) |
8 " |
Nominal Length |
8 " |
Tensile Strength (lb) |
50 lbs |
Max Bundle Diam. (in) |
2 " |
Type |
Edge Clip |
Color |
Black |
Package Quantity |
500 |
-
MFG Item Number
T120L0UVK2
Product Description
Heavy Duty Cable Tie, 30in. Long, UL
Specifications
Specifications
Length (In) |
30 " |
Nominal Length |
30 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
8.85 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
50 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
50 |
-
MFG Item Number
T120R0UVC2
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
100 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Natural |
Package Quantity |
500 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Natural |
Package Quantity |
50 |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved