The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
HellermannTyton
-
MFG Item Number
156-00072
Product Description
Heavy-Duty Cable Tie/Fir Tree Mount,
Specifications
Specifications
Length (In) |
9 " |
Nominal Length |
9 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
2.3 " |
Type |
Fir Tree Mount |
Color |
Black |
Package Quantity |
100 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Heavy Duty Cable Tie, 11.8in. Long,
Specifications
Specifications
Length (In) |
11.8 " |
Nominal Length |
12 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
3.2 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
50 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T120L0UVK2
Product Description
Heavy Duty Cable Tie, 30in. Long, UL
Specifications
Specifications
Length (In) |
30 " |
Nominal Length |
30 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
8.85 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
50 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
100 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
50 |
-
MFG Item Number
T120R0UVC2
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
100 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Natural |
Package Quantity |
500 |
-
Product Description
Heavy Duty Cable Tie, 15.2in. Long,
Specifications
Specifications
Length (In) |
15.2 " |
Nominal Length |
15 " |
Tensile Strength (lb) |
120 lbs |
Max Bundle Diam. (in) |
4.1 " |
Type |
Heavy Duty |
Color |
Natural |
Package Quantity |
50 |
-
Product Description
Heavy Duty Cable Tie, 32.3in. Long,
Specifications
Specifications
Length (In) |
32.3 " |
Nominal Length |
32 " |
Tensile Strength (lb) |
175 lbs |
Max Bundle Diam. (in) |
9.6 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
25 |
-
Product Description
Heavy Duty Cable Tie, 21in. Long, UL
Specifications
Specifications
Length (In) |
21 " |
Nominal Length |
21 " |
Tensile Strength (lb) |
175 lbs |
Max Bundle Diam. (in) |
5.9 " |
Type |
Heavy Duty |
Color |
Black |
Package Quantity |
25 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved