The store will not work correctly when cookies are disabled.
-
54168.200
Icotek Cable Entries, KEL-U 16 Series
MFG Item Number
54168.200
Product Description
KEL-U 16/8 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
8 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
3.354 x 1.794 " |
Cut-Out Dimensions (mm) |
86 x 36 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54204.200
Icotek Cable Entries, KEL-U-B Series
MFG Item Number
54204.200
Product Description
KEL-U B4 black V2A
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39918
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Black, (2)8mm Dia,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
2 |
Cable Size |
Round - 8 mm |
Split Grommet |
Yes |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45456
Icotek Cable Entries
Product Description
KVT-ER 63/4
Specifications
Specifications
Hub Size |
M63 |
Number of Cables |
4 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
Yes |
Minimum Cable Diameter (in) |
0.08 " |
Maximum Cable Diameter (in) |
1.4 " |
Minimum Cable Diameter (mm) |
2.03 mm |
Maximum Cable Diameter (mm) |
35.56 mm |
Cable Diameter (in) |
0.08-1.4 " |
Cable Diameter (mm) |
2.03-35.56 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
54204
Icotek Cable Entries, KEL-U-B Series
Product Description
KEL-U B4 black
Specifications
Specifications
Nominal Grommet Capacity |
4 Small |
Grommets Included |
No |
Cut-Out Dimensions (in) |
1.794 x 1.794 " |
Cut-Out Dimensions (mm) |
46 x 46 mm |
Angle |
Straight |
Split Frame |
Yes |
IP Rating |
IP54 |
NEMA Rating |
NEMA 12 |
Frame Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39917
Icotek Cable Entries, KT Small Series
Product Description
Grommet, (2)2mm Dia, Gray, KT 2/8
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
2 |
Cable Size |
Round - 8 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
39932
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, (4)6mm Dia,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
4 |
Cable Size |
Round - 6 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41510
Icotek Cable Entries, DT Series
Product Description
Membrane Cable Grommet, DT2,
Specifications
Specifications
Nom. Grommet Dimensions |
40 x 40 mm |
Cables per Grommet |
16 |
Cable Size |
Round - (16) 7.1 mm |
Split Grommet |
No |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41208
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 8-9mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 8-9 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
41203
Icotek Cable Entries, KT Small Series
Product Description
Grommet, Small, Gray, 3-4mm Range,
Specifications
Specifications
Nom. Grommet Dimensions |
20 x 20 mm |
Cables per Grommet |
1 |
Cable Size |
Round - 3-4 mm |
Split Grommet |
Yes |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved