The store will not work correctly when cookies are disabled.
-
FL1F-H12RCA
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12RCA
Product Description
SmartRelay, 24VAC/DC
Specifications
Specifications
Communications |
Ethernet |
Expandable I/O |
Yes |
Embedded Ethernet |
Yes |
Embedded Clock/Calendar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL1F-B12RCE
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-B12RCE
Product Description
SmartRelay, 12-24VDC, Embedded
Specifications
Specifications
Published Supply Voltage |
10.8-28.8 VDC |
Communications |
Ethernet |
Expandable I/O |
Yes |
Analog Input Range |
0-10 VDC |
Max High Speed Inputs |
4 |
Embedded Ethernet |
Yes |
Embedded Clock/Calendar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-T08K1
Product Description
8pt Sink Exp Module Screw
Specifications
Specifications
Number of IO Ports |
8 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-L03CN1
Product Description
2in 1out Universal Analog Mod
Specifications
Specifications
Number of IO Ports |
3 |
Number of Inputs |
2 |
Number of Outputs |
1 |
Output Type |
Transistor |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
FC6A-SIF52
Product Description
Combo RS232C/RS485 Module
Specifications
Specifications
Number of IO Ports |
2 |
Mounting Type |
DIN Rail |
Operating Temperature |
-13-149 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FC6A-C16P1CE
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-C16P1CE
Product Description
16IO CPU 24VDC Trans. Source
Specifications
Specifications
Nominal Supply Voltage |
24 VDC |
Expandable I/O |
Yes |
Maximum I/O Expansions |
400 |
Max Analog IN Expansion |
100 |
Max Analog OUT Expansion |
100 |
Embedded Input Voltage |
24 VDC |
Analog Input Range |
0-10 VDC |
Embedded Output Voltage |
24 VDC |
Number of Pulsed Outputs |
4 |
Embedded Ethernet |
Yes |
Modbus RTU Master |
Yes |
Modbus RTU Slave |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HG4G-VCXT22MF-B
MFG Item Number
HG4G-VCXT22MF-B
Product Description
12.1 inch Color TFT LCD display
Specifications
Specifications
Touch Screen |
Yes |
USB Ports |
(2) USB 2.0 |
Ethernet Ports |
(1) 10/100 Base T |
Serial Ports |
(2) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Wireless LAN |
No |
Screen Resolution |
1024 x 768 |
Touch Region Resolution |
Analog |
Brightness (cd/m2) |
600 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Outdoor Viewable |
No |
Mounting |
Panel |
Bezel |
Black Plastic |
Form Factor |
Standard |
Voltage (DC) |
24 VDC |
Max Power Consumption |
25 W |
Operating System |
Dedicated OS |
User Memory |
56 MB |
Expandable Memory Option |
SD Card |
IP Rating |
IP66 |
Operating Temperature |
-4-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL1F-H12SCD
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12SCD
Product Description
SmartRelay, 24VDC, Transistor Output
Specifications
Specifications
Published Supply Voltage |
20.4-28.8 VDC |
Nominal Supply Voltage |
24 VDC |
Communications |
Ethernet |
Expandable I/O |
Yes |
Embedded Input Voltage |
24 VDC |
Analog Input Range |
0-10 VDC |
Max High Speed Inputs |
4 |
Embedded Ethernet |
Yes |
Embedded Clock/Calendar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FC6A-C16R1CE
IDEC Programmable Logic Controllers, FC6A Series
MFG Item Number
FC6A-C16R1CE
Product Description
16IO CPU 24VDC Relay
Specifications
Specifications
Nominal Supply Voltage |
24 VDC |
Expandable I/O |
Yes |
Maximum I/O Expansions |
400 |
Max Analog IN Expansion |
100 |
Max Analog OUT Expansion |
100 |
Embedded Input Voltage |
24 VDC |
Analog Input Range |
0-10 VDC |
Embedded Output Voltage |
24 VDC |
Number of Pulsed Outputs |
4 |
Embedded Ethernet |
Yes |
Modbus RTU Master |
Yes |
Modbus RTU Slave |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FT1A-C12RA-B
IDEC Programmable Logic Controllers, FT1A Series
MFG Item Number
FT1A-C12RA-B
Product Description
3.8in PLC+HMI Color Black Gray Bezel
Specifications
Specifications
Published Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
Communications |
Modbus |
Mounting Type |
Panel Mount |
Expandable I/O |
Yes |
Embedded Clock/Calendar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved