The store will not work correctly when cookies are disabled.
-
MFG Item Number
HW1S-2T11
Product Description
Selector Switch, 2-Pos Maint, 1/1,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FL1F-H12RCA
IDEC Programmable Logic Controllers, SmartRelay Series
MFG Item Number
FL1F-H12RCA
Product Description
SmartRelay, 24VAC/DC
Specifications
Specifications
Communications |
Ethernet |
Expandable I/O |
Yes |
Embedded Ethernet |
Yes |
Embedded Clock/Calendar |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, Finger-
Specifications
Specifications
Number of Connections |
11 |
Max Voltage |
300 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block Mounting Base, No
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Anti-Rotation Ring
Specifications
Specifications
Type |
Anti-Rotation Ring |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Contact Block, 1-N/O
Specifications
Specifications
Type |
Contact Block |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
RH2B-ULC-DC24
MFG Item Number
RH2B-ULCDC24V
Product Description
RELAY, DPDT, 10A, 24VDC W/ LIGHT &
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7.5 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW4S-3TF20
Product Description
Selector Switch, 3-Pos Maint, 2NO,
Specifications
Specifications
Mounting Size (mm) |
22 mm |
Number of Positions |
3 |
Operator Type |
Knob |
Contacts |
2NO |
Bezel |
Metal Round |
Terminal Type |
Fingersafe Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pushbutton Operator
Specifications
Specifications
Type |
Pushbutton |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-UAC120V
Product Description
Relay, SPDT, 10A, 120VAC Coil
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved