The store will not work correctly when cookies are disabled.
-
MFG Item Number
AL6M-M14P-G
Product Description
Pushbutton, Mom, Grn, Ext, 24V Direc
Specifications
Specifications
Nominal Mounting Size |
16 mm |
Contacts |
SPDT |
Operation |
Momentary |
Lens/Button Shape |
Round Extended |
Lens/Button Color |
Green |
Operator Size (mm) |
18 mm |
Lamp Type |
LED |
Current (A) |
3 A |
Terminal Type |
Quick Connect |
Full Shroud |
No |
Bezel |
Plastic Round |
IP Rating |
IP65 |
Depth Behind Panel |
1.22 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RV8H-L-AD110
Product Description
Relay, SPDT, 6A, 110-125VAC/DC,
Specifications
Specifications
Contacts |
SPDT |
Mounting |
DIN Rail |
Termination |
Screw Terminals |
Enclosure |
Plastic |
Status Indicator |
Yes |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Gold Plated |
Rating @ 120 VAC |
3.9 A |
Max Current |
6 A |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
HW1P-1FQ0
Product Description
Pilot Light Body, Blk Plastic Bezel
Specifications
Specifications
Push-to-Test |
No |
Mounting Size (mm) |
22 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Legend Plate, 22mm, OFF/ON,
Specifications
Specifications
Switch Type |
2-Position Selector Switch |
Hole Size |
22 mm |
Legend Location |
Top |
Height |
1.75 " |
Width |
1.14 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Pushbutton, Mom, Blk, 40mm Mush, 1NO
Specifications
Specifications
Nominal Mounting Size |
22 mm |
Operation |
Momentary |
Contacts |
1NO |
Current (A) |
10 A |
Lens/Button Shape |
Mushroom |
Lens/Button Color |
Black |
Operator Size (mm) |
40 mm |
Bezel |
Metal Round |
Full Shroud |
No |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.91 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ASD2K11NU-103
MFG Item Number
ASD2K11NU-103
Product Description
Key Switch, 2-Pos Maint, 1/1,
Specifications
Specifications
Mounting Size (mm) |
30 mm |
Number of Positions |
2 |
Operator Type |
Key |
Contacts |
1NO, 1NC |
Current (A) |
10 A |
Bezel |
Metal Hex |
Terminal Type |
Screw |
IP Rating |
IP65 |
Depth Behind Panel |
1.79 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RH1B-ULDC24V
Product Description
Relay, SPDT, 10A, 24VDC W/ Light
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
SPDT |
Mounting |
Plug In |
Termination |
.187 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
Yes |
Push-to-Test |
Yes |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
10 A |
Rating @ 120 VAC |
10 A |
Rating @ 220/240/277 VAC |
7 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
10 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Socket, DIN/Surface Mount, 5-Blade,
Specifications
Specifications
Number of Connections |
5 |
Max Voltage |
250 V |
Max Current |
10 A |
Mounting Style |
DIN Rail |
Touch Safe |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Selector Switch Operator, Lvr, Blk,
Specifications
Specifications
Type |
Selector Switch Operator Knob |
For Use With |
TW Series |
Color |
Black |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
COLOR INSERT, WHT, NON-ILL
Specifications
Specifications
Type |
Color Insert |
For Use With |
Knob or Level Operator |
Color |
White |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number Selector Positions
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved