The store will not work correctly when cookies are disabled.
-
MFG Item Number
DDB6U145N16L
Product Description
BRIDGE RECTIFIER 145A 1600V 3-PH
Specifications
Specifications
It (avg) |
145 |
Vrrm |
1,600 V |
Termination |
Screw Terminals |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DDB6U84N16RR
Product Description
BRIDGE 85A 1600V 3-PH+BRAKE
Specifications
Specifications
It (avg) |
85 |
Vrrm |
1,600 V |
Termination |
17 Pin PC Mount |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
T1190N16TOF-S3
MFG Item Number
T1190N16TOF-S3
Product Description
SCR, TO-200AD, 1600V, 1190A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,600 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
2,770 A |
It (avg) Amps |
1,190 A |
Itsm Amps |
25,500 A |
I2T@50Hz (A2Sec) |
3,250,000 |
Vtm (Volts) |
2.05 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
240 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1220N28TOF VT
Product Description
SCR, TO-200AD, 2800V, 1220A
Specifications
Specifications
Vdrm (Volts) |
2,800 V |
Vrrm (Volts) |
2,800 V |
Idrm Peak (mA) |
0.2 mA |
Irrm Peak (mA) |
0.2 mA |
It (rms) Amps |
2,740 A |
It (avg) Amps |
1,220 A |
Itsm Amps |
25,000 A |
I2T@50Hz (A2Sec) |
3,125,000 |
Vtm (Volts) |
2.13 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
150 |
tq (microseconds) |
350 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1410N04TOF
Product Description
SCR, TO-200AC-1, 400V, 1408A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.08 mA |
Irrm Peak (mA) |
0.08 mA |
It (rms) Amps |
3,270 A |
It (avg) Amps |
1,490 A |
Itsm Amps |
23,000 A |
I2T@50Hz (A2Sec) |
2,650,000 |
Vtm (Volts) |
1.5 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
120 |
tq (microseconds) |
200 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
140 °F |
-
MFG Item Number
T1500N18TOF VT
Product Description
SCR, TO-200AD, 1800V, 1500A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
3,500 A |
It (avg) Amps |
1,500 A |
Itsm Amps |
35,000 A |
I2T@50Hz (A2Sec) |
6,120,000 |
Vtm (Volts) |
2.1 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
240 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1960N22TOF VT
Product Description
SCR, TO-200AE, 2200V, 1960A
Specifications
Specifications
Vdrm (Volts) |
2,200 V |
Vrrm (Volts) |
2,200 V |
Idrm Peak (mA) |
0.25 mA |
Irrm Peak (mA) |
0.25 mA |
It (rms) Amps |
4,100 A |
It (avg) Amps |
1,960 A |
Itsm Amps |
35,000 A |
I2T@50Hz (A2Sec) |
8,000,000 |
Vtm (Volts) |
2.2 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
300 µs |
Igt (mA) |
300 mA |
Vgt (Volts) |
2.5 V |
Junction Temperature |
257 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T2180N18TOF VT
Product Description
SCR, TO-200AE, 1800V, 2180A
Specifications
Specifications
Vdrm (Volts) |
1,800 V |
Vrrm (Volts) |
1,800 V |
Idrm Peak (mA) |
0.25 mA |
Irrm Peak (mA) |
0.25 mA |
It (rms) Amps |
5,050 A |
It (avg) Amps |
2,180 A |
Itsm Amps |
44,000 A |
I2T@50Hz (A2Sec) |
9,680,000 |
Vtm (Volts) |
1.75 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
250 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
2 V |
Junction Temperature |
125 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T2510N02TOF VT
Product Description
SCR, TO-200AD, 200V, 2509A
Specifications
Specifications
Vdrm (Volts) |
200 V |
Vrrm (Volts) |
200 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
5,350 A |
It (avg) Amps |
2,510 A |
Itsm Amps |
46,000 A |
I2T@50Hz (A2Sec) |
10,580,000 |
Vtm (Volts) |
1.22 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
200 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
140 °F |
-
MFG Item Number
T2510N04TOF VT
Product Description
SCR, TO-200AD, 400V, 2509A
Specifications
Specifications
Vdrm (Volts) |
400 V |
Vrrm (Volts) |
400 V |
Idrm Peak (mA) |
0.15 mA |
Irrm Peak (mA) |
0.15 mA |
It (rms) Amps |
5,350 A |
It (avg) Amps |
2,510 A |
Itsm Amps |
46,000 A |
I2T@50Hz (A2Sec) |
10,580,000 |
Vtm (Volts) |
1.22 V |
dv/dt (V/microseconds) |
1,000 |
di/dt (A/microseconds) |
200 |
tq (microseconds) |
200 µs |
Igt (mA) |
250 mA |
Vgt (Volts) |
1.5 V |
Junction Temperature |
140 °F |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved