The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
International Rectifier
-
P201KW
International Rectifier Power Modules, P200 Series
MFG Item Number
P201KW-INR
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
Hybrid Bridge Common Cathode SCRs |
It (avg) |
42.5 A |
Vrrm |
400 V |
Aux. Cathode(s) |
No |
Varistor |
Yes |
Free Wheeling Diode |
Yes |
-
P413W
International Rectifier Power Modules, P Series
Product Description
PMOD, 40A, 800V, Hybrid SCR/Diode,
Specifications
Specifications
Circuit |
Hybrid Bridge Common Anode SCRs |
It (avg) |
40 A |
Vrrm |
800 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P272
International Rectifier Power Modules, P200 Series
Product Description
POWER MODULE
Specifications
Specifications
Circuit |
SCR Doubler |
It (avg) |
42.5 A |
Vrrm |
600 V |
Aux. Cathode(s) |
No |
Varistor |
No |
Free Wheeling Diode |
No |
-
100JB10L
International Rectifier Bridge Rectifiers
Product Description
BRIDGE RECTIFIER 10A 1000V 1-PH
Specifications
Specifications
It (avg) |
10 A |
Vrrm |
100 V |
Termination |
Plated Faston Lugs |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
ST083S06PFL0
Product Description
SCR, TO-94, 600V, 135A, TQ=15
Specifications
Specifications
Vdrm (Volts) |
600 V |
Idrm Peak (mA) |
0.03 mA |
Vrrm (Volts) |
600 V |
Irrm Peak (mA) |
0.03 mA |
It (rms) Amps |
135 A |
It (avg) Amps |
85 A |
Itsm Amps |
2,560 A |
I2T@60Hz (A2Sec) |
27,000 |
Vtm (Volts) |
2.15 V |
dv/dt (V/microseconds) |
500 |
tq (microseconds) |
15 µs |
Igt (mA) |
200 mA |
Vgt (Volts) |
3 V |
Junction Temperature |
257 °F |
Stud Size |
1/2-20 UNF-2A |
Lead Length FMS (inches) |
6.18 " |
Availability
Obsolete Item No Longer Available
-
151RA100
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1000V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,000 V |
Vrrm (Volts) |
1,000 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA120
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1200V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,200 V |
Vrrm (Volts) |
1,200 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA150
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1500V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,500 V |
Vrrm (Volts) |
1,600 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA160
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 1600V, 150A
Specifications
Specifications
Vdrm (Volts) |
1,600 V |
Vrrm (Volts) |
1,700 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
600 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
-
151RA30
International Rectifier SCRs, 151RA Series
Product Description
SCR, TO-93, 300V, 150A
Specifications
Specifications
Vdrm (Volts) |
300 V |
Vrrm (Volts) |
300 V |
It (rms) Amps |
235 A |
It (avg) Amps |
150 A |
Itsm Amps |
4,250 A |
I2T@60Hz (A2Sec) |
75,500 |
I2T@50Hz (A2Sec) |
82,500 |
Vtm (Volts) |
1.8 V |
dv/dt (V/microseconds) |
200 |
di/dt (A/microseconds) |
800 |
tq (microseconds) |
60 µs |
Igt (mA) |
150 mA |
Junction Temperature |
-40-125 °F |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Semiconductors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved