The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
MFG Item Number
P499RCP-105C
Product Description
Pressure Trans 0-500 Psig; 0.4 To
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
5 VDC |
Output |
0.5-4.5 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P499VCP-105C
Product Description
Pressure Trans 0-500 Psig; 0-10 Vdc
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
12-30 VDC |
Output |
0-10 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
T-5500-1054
Johnson Controls Panel Meters & Gauges, T-5500 Pneumatic Temperature Indicators Series
MFG Item Number
T-5500-1054
Series
T-5500 Pneumatic Temperature Indicators
Product Description
Thermom -40/160F; 3-1/2in.
Specifications
Specifications
Range |
-40-160 °F |
Case Size |
3.5 " |
Case Style |
U-Clamp Mount |
Vacuum Measurement |
No |
-
EM-1460-00-AD00
Johnson Controls Panel Meters & Gauges, EM-1000 Power and Energy Meters Series
Item Number
EM-1460-00-AD00
MFG Item Number
EM-1460-00-AD00
Series
EM-1000 Power and Energy Meters
Product Description
Kw Sub-Meter Modbus; Kw Sub-Meter
Specifications
Specifications
Display Digits |
4 |
Power Supply |
90-265 VAC |
Nominal Size |
ANSI Round 4 " |
Analog Output |
None |
Communication |
RS-485 |
Accuracy |
0.5 % |
Operating Temperature |
-4-158 °F |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P499RCP-105K
Product Description
Pressure Transducer; 2M Wire
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
5 VDC |
Output |
0.5-4.5 VDC |
Electrical Connection |
Packard Connection |
Electrical Wire Length |
6 ' |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EI-76RL-122
Johnson Controls Current Transformers, EL Series
MFG Item Number
EI-76RL-122
Product Description
1200/5A Solid Core Ct; 1200/5A
Specifications
Specifications
ANSI Rated |
No |
Current Ratio |
1,200:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Foot Mounted |
Termination |
Wire Leads |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DPT2641-005D-1
MFG Item Number
DPT2641-005D-1
Product Description
Dp Trans; Dif; 0 To 5; Wc 4-20 Ma
Specifications
Specifications
Type |
Differential |
Pressure Range (Gauge) |
0-5 inWC |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal Strip |
Temperature Range |
0-175 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DPT2641-2R5D-1
MFG Item Number
DPT2641-2R5D-1
Product Description
Dp Trans; Dif; 0 To 2.5; Wc 4-20 Ma
Specifications
Specifications
Type |
Differential |
Pressure Range (Gauge) |
0-2.5 inWC |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal Strip |
Temperature Range |
0-175 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DPT2641-0R1B-A
MFG Item Number
DPT2641-0R1B-A
Product Description
Dp Trans -0.1-0.1 Wc; 4-20 Ma
Specifications
Specifications
Type |
Differential |
Pressure Range (Gauge) |
-0.1-0.1 inWC |
Input |
9-30 VDC |
Output |
4-20 mA |
Electrical Connection |
Screw Terminal Strip |
Temperature Range |
0-175 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DPT2090C-100G
MFG Item Number
DPT2090C-100G
Product Description
Dp Trans 0-100Psig 0.5 To; 5.5Vdc
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-100 psi |
Input |
9-30 VDC |
Output |
0.5-5.5 VDC |
Electrical Connection |
4-Pole Terminal Strip with 1/2 NPT Conduit Connector |
Temperature Range |
'-40-260 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Process & Instrumentation
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved