The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
MFG Item Number
A421ABC-02C
Product Description
DIGITAL TEMPERATURE CONTROL
Specifications
Specifications
Type |
Remote Bulb |
Number of Sensor Inputs |
1 |
Output |
1 SPDT |
Setpoint Temp Range |
-40-212 °F |
Capillary Length |
6.6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
TE-68NP-1N00S
Johnson Controls HVAC Sensors, TE-6800 Sensors Series
Item Number
TE-68NP-1N00S
MFG Item Number
TE-68NP-1N00S
Product Description
Ni 1K Mod Jack/Warm/Cool; Nickel 1K
Specifications
Specifications
Output |
1 kOhm Nickel RTD |
Temperature Range (F) |
32-131 °F |
Function |
Temperature |
Override |
Yes |
Set Point |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HE-68N3-0N00WS
MFG Item Number
HE-68N3-0N00WS
Product Description
3pct. Rh Ni Temp Wall Mount; Wall
Specifications
Specifications
Application |
Indoor |
Humidity Range |
0-100 % RH |
Temperature Range |
32-131 °F |
Temperature Sensor |
Yes |
Override |
Yes |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
DTK-120HW
Product Description
120V 15A Par Prtctr
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A350PS-1C
Johnson Controls Controllers, A350P PI Control Series
MFG Item Number
A350PS-1C
Product Description
Proportional Temp Control; -30/130
Specifications
Specifications
Type |
Standard NEMA 1 |
Setpoint Temp Range |
-30-130 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V47AC-6C
Johnson Controls HVAC Valves, V47 Series
Product Description
Temp Act Modulating Valve; Temp
Specifications
Specifications
Min Opening Point |
75 °F |
Max Opening Point |
135 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9220-GGA-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Nominal Timing |
150 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
P499RCP-105C
Product Description
Pressure Trans 0-500 Psig; 0.4 To
Specifications
Specifications
Type |
General Industrial (Unamplified) |
Pressure Range (Gauge) |
0-500 psi |
Input |
5 VDC |
Output |
0.5-4.5 VDC |
Electrical Connection |
Packard Connection |
Temperature Range |
'-40-185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9220-HGC-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Nominal Timing |
150 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Internal Aux Switches |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NS-ATV7003-0
Johnson Controls HVAC Sensors, NS Network Sensors Series
MFG Item Number
NS-ATV7003-0
Series
NS Network Sensors
Product Description
Balancing Tool. Hand Held;
Specifications
Specifications
Application |
Indoor |
Temperature Range (F) |
32-104 °F |
Function |
Temperature |
Override |
Yes |
Set Point |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved