The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Joslyn Hi-Voltage
-
1265-85
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
Surge Arrester, 120/240V 1Ph, 120kA,
Specifications
Specifications
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1020-150
Joslyn Hi-Voltage Surge Protective Devices (SPDs)
Product Description
SURGE PROTECTOR 150VDC/110VAC
Specifications
Specifications
Line Voltage |
150 VDC/110 VAC |
Surge Capacity |
50 K Amps |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1020-30
Joslyn Hi-Voltage Surge Protective Devices (SPDs)
Product Description
SURGE PROTECTOR 30VDC/25VAC
Specifications
Specifications
Line Voltage |
30 VDC/25 VAC |
Surge Capacity |
25 K Amps |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1020-60
Joslyn Hi-Voltage Surge Protective Devices (SPDs)
Product Description
SURGE PROTECTOR 60VDC/45VAC
Specifications
Specifications
Line Voltage |
60 VDC/45 VAC |
Surge Capacity |
50 K Amps |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1260-45
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
SURGITRON I 120KA 120V
Specifications
Specifications
Line Voltage |
120 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1261-21-IT
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
MFG Item Number
1261-21-IT
Product Description
AC SURGE PROTECTOR 230VAC
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
2 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
-
1261-21-TT
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
MFG Item Number
1261-21-TT
Product Description
AC SURGE PROTECTOR 230 VAC
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
2 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
-
1261-45
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
120KA 230V 1-PHASE 2 WIRE + GROUND
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1261-85
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron I Series
Product Description
BPDM ITEM
Specifications
Specifications
Line Voltage |
230 VAC 1P |
Surge Capacity |
120 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
1 |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 12 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1263-21
Joslyn Hi-Voltage Surge Protective Devices (SPDs), Surgitron III Series
Product Description
AC SURGE ARRESTER 480V
Specifications
Specifications
Line Voltage |
480 VAC 3P |
Surge Capacity |
40 kA |
Nominal Discharge Current |
20 kA |
SCCR |
100 kA |
UL Type |
2 |
Mode of Protection |
L-L |
Mounting |
Panel |
Replaceable Element |
No |
Auxiliary Contact |
No |
Alarm Contacts |
No |
End of Life Indicator |
Yes |
NEMA Rating |
NEMA 1 |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Power & Electrical
Shopping Options
Nominal Discharge Current
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved