Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 639

Set Ascending Direction
  1. ISFS-6.502-PNWC2
    ISFS-6.502-PNWC2
    Kingfisher Controls Inductive Proximity, ISFS Series
    Item Number
    ISFS-6.502-PNWC2
    MFG Item Number
    ISFS-6.502-PNWC2
    Series
    ISFS
    Product Description
    Inductive Prox, Flush, 6.5mm Dia, PNP,
    Specifications
    Specifications
    Diameter 6.5 mm
    Shielding Shielded
    Power Type DC
    Range 2 mm
    Connection Type 2 Meter Cable
    Output Type NC PNP
    Number of Wires 3
    Body Composition Non-Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  2. IRFB-0801-NNWC2
    IRFB-0801-NNWC2
    Kingfisher Controls Inductive Proximity, IRFB Series
    Item Number
    IRFB-0801-NNWC2
    MFG Item Number
    IRFB-0801-NNWC2
    Series
    IRFB
    Product Description
    Inductive Prox Sensor, 8mm, Standard
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NC PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  3. IRFB-0801-PNWC2
    IRFB-0801-PNWC2
    Kingfisher Controls Inductive Proximity, IRFB Series
    Item Number
    IRFB-0801-PNWC2
    MFG Item Number
    IRFB-0801-PNWC2
    Series
    IRFB
    Product Description
    Inductive Prox Sensor, 8mm, Standard
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NC PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  4. IRFB-1805-POWC2
    IRFB-1805-POWC2
    Kingfisher Controls Inductive Proximity, IRFB Series
    Item Number
    IRFB-1805-POWC2
    MFG Item Number
    IRFB-1805-POWC2
    Series
    IRFB
    Product Description
    Inductive Prox Sensor, 18mm, Standard
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. IRFB-0801-POWC2
    IRFB-0801-POWC2
    Kingfisher Controls Inductive Proximity, IRFB Series
    Item Number
    IRFB-0801-POWC2
    MFG Item Number
    IRFB-0801-POWC2
    Series
    IRFB
    Product Description
    Inductive Prox Sensor, 8mm, Standard
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Shielded
    Power Type DC
    Range 1 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  6. IRNB-1204-POWC2
    IRNB-1204-POWC2
    Kingfisher Controls Inductive Proximity, IRNB Series
    Item Number
    IRNB-1204-POWC2
    MFG Item Number
    IRNB-1204-POWC2
    Series
    IRNB
    Product Description
    Inductive Prox Sensor, 12mm, Standard
    Specifications
    Specifications
    Diameter 12 mm
    Shielding Unshielded
    Power Type DC
    Range 4 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  7. IRNB-0802-POWC2
    IRNB-0802-POWC2
    Kingfisher Controls Inductive Proximity, IRNB Series
    Item Number
    IRNB-0802-POWC2
    MFG Item Number
    IRNB-0802-POWC2
    Series
    IRNB
    Product Description
    Inductive Prox Sensor, 8mm, Standard
    Specifications
    Specifications
    Diameter 8 mm
    Shielding Unshielded
    Power Type DC
    Range 2 mm
    Connection Type 2 Meter Cable
    Length of Cables 2 m
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune No
    Status Indicator No
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.15 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. ECM1-1204A-AUL3/A
    ECM1-1204A-AUL3/A
    Kingfisher Controls Miscellaneous
    Item Number
    ECM1-1204A-AUL3/A
    MFG Item Number
    ECM1-1204A-AUL3/A
    Product Description
    Inductive Prox Sensor, 12mm, Extended
    Increase
    Decrease
    Availability
  9. FCM2-1204A-BUL3/A
    FCM2-1204A-BUL3/A
    Kingfisher Controls Miscellaneous
    Item Number
    FCM2-1204A-BUL3/A
    MFG Item Number
    FCM2-1204A-BUL3/A
    Product Description
    PROX SENSOR
    Increase
    Decrease
    Availability
  10. EAF3-NZU022
    EAF3-NZU022
    Kingfisher Controls Cordsets, EAF3 Series
    Item Number
    EAF3-NZU022
    MFG Item Number
    EAF3-NZU022
    Series
    EAF3
    Product Description
    Cordset, M12 Cable, Right-angle
    Specifications
    Specifications
    Cable Type PUR
    Number of Pins 3
    Connector Type Right Angle Plug
    Maximum Voltage 30 VDC
    Current Rating 4 A
    Length 2 m
    Number of Wires 3
    IP Rating IP68
    Illuminated No