The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Kingfisher Controls
-
Item Number
ISFS-6.502-POWP3
MFG Item Number
ISFS-6.502-POWP3
Product Description
Inductive Prox, Flush, 6.5mm Dia, PNP ,
Specifications
Specifications
Diameter |
6.5 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
3 Pin Pico |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
-
Item Number
RP74-L4870R-CY6P5LM-PF
MFG Item Number
RP74-L4870R-CY6P5LM-PF
Product Description
Photoelectric, Retroreflective mode
Specifications
Specifications
Beam Type |
Visible Red |
Max Range |
15.97 ' |
Connection Type |
5 Pin Micro Pigtail |
Max Load Current |
10 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
33 Hz |
Polarization Filter |
Yes |
-
Item Number
ERFB-1808-POWC2
MFG Item Number
ERFB-1808-POWC2
Product Description
Inductive Prox Sensor, 18mm, Extended
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
8 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
T18-L2000P-CY9C4U2
MFG Item Number
T18-L2000P-CY9C4U2
Product Description
Photoelectric Retroreflective Mode,
Specifications
Specifications
Power Type |
DC |
Beam Type |
Infrared |
Max Range |
6.56 ' |
Operating Voltage Range |
10-30 VDC |
Connection Type |
Cable |
Output Type |
PNP |
Max Load Current |
0.15 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Switching Frequency |
333 Hz |
Polarization Filter |
Yes |
-
Item Number
IRNB-0802-NOWC2
MFG Item Number
IRNB-0802-NOWC2
Product Description
Inductive Prox Sensor, 8mm, Standard
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Unshielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
-
Item Number
IRFB-0801-NOWC2
MFG Item Number
IRFB-0801-NOWC2
Product Description
Inductive Prox Sensor, 8mm, Standard
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
-
Item Number
KF1SF-M0801P-OPU3
MFG Item Number
KF1SF-M0801P-OPU3
Product Description
8mm, M8 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
1 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
3 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
ERFB-0802-NOWC2
MFG Item Number
ERFB-0802-NOWC2
Product Description
Inductive Prox Sensor, 8mm, Extended
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
KF1SF-M1805P-OEU4
MFG Item Number
KF1SF-M1805P-OEU4
Product Description
18mm, M12 Connector, Flush, Stainless ,
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
4 Pin Micro |
Length of Cables |
4 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
Item Number
ERFB-0802-POWC2
MFG Item Number
ERFB-0802-POWC2
Product Description
Inductive Prox Sensor, 8mm, Extended
Specifications
Specifications
Diameter |
8 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
2 mm |
Connection Type |
2 Meter Cable |
Length of Cables |
2 m |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
No |
Status Indicator |
No |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.15 A |
Max Leakage Current |
0.01 mA |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved