The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Klockner-Moeller, Div of Eaton Corp.
-
FAZ-D20/2-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-D20/2-NA
Product Description
Circuit Breaker, 2-P, 20A/480V, D,
Specifications
Specifications
Poles |
2 |
Current Rating |
20 A |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C63/3
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C63/3
Product Description
Circuit Breaker, 3-P, 63A/480V, C,
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Max Voltage |
480 VAC |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
5 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D6/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D6/1-NA-SP
MFG Item Number
FAZ-D6/1-NA-SP
Product Description
Circuit Breaker, 1-P, 6A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
6 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C2/1-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C2/1-SP
Product Description
Circuit Breaker, 1-P, 2A/480V, C,
Specifications
Specifications
Poles |
1 |
Current Rating |
2 A |
Protection |
Supplemental |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
1077 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D13/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D13/1-NA-SP
MFG Item Number
FAZ-D13/1-NA-SP
Product Description
Circuit Breaker, 1-P, 13A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
13 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C3/2-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C3/2-NA
Product Description
Circuit Breaker, 2-P, 3A/480V, C,
Specifications
Specifications
Poles |
2 |
Current Rating |
3 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
FAZ-C10/1-NA-DC-SP
MFG Item Number
FAZ-C10/1-NA-DC-SP
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
1 |
Current Rating |
10 A |
Max Voltage |
125 VDC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 125 VDC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D4/1-NA-SP
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
Item Number
FAZ-D4/1-NA-SP
MFG Item Number
FAZ-D4/1-NA-SP
Product Description
Circuit Breaker, 1-P, 4A/277VAC, D,
Specifications
Specifications
Poles |
1 |
Current Rating |
4 A |
Max Voltage |
277 VAC |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-C10/2-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-C10/2-NA
Product Description
Circuit Breaker, 2-P, 10A/480V, C,
Specifications
Specifications
Poles |
2 |
Current Rating |
10 A |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FAZ-D5/2-NA
Klockner-Moeller, Div of Eaton Corp. Circuit Breakers, FAZ Series
MFG Item Number
FAZ-D5/2-NA
Product Description
Circuit Breaker, 2-P, 5A/480V, D,
Specifications
Specifications
Poles |
2 |
Current Rating |
5 A |
Protection |
Branch Circuit |
Trip Curve |
D |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 277/480 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
No |
Alarm Switch |
Optional |
Busbar |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Circuit Protection
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved