The store will not work correctly when cookies are disabled.
-
K2PHE20
Kooltronic Heat Exchangers, KPHE Series
Product Description
Heat Exchanger, 230V, 50/60Hz
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
0.13 A |
Power |
25 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Below Ambient Cooling |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2PHE32
Kooltronic Heat Exchangers, KPHE Series
Product Description
Heat Exchanger, 230V, 50/60Hz
Specifications
Specifications
Nominal Voltage |
240 V |
Current |
1.5 A |
Power |
334 W |
Composition |
Heavy Duty Steel |
Closed Loop Cooling |
Yes |
Below Ambient Cooling |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2P529A
Kooltronic Fans, Standard Twin Series
Product Description
Fan Package
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
133 mm |
Nominal Width |
483 mm |
Nominal Depth |
159 mm |
Air Flow |
300 CFM |
Current Rating |
1.4 A |
Power Consumption |
95 W |
Fan Speed |
3,000 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2P529B
Kooltronic Fans, Standard Twin Series
Product Description
Fan Package
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
133 mm |
Nominal Width |
483 mm |
Nominal Depth |
159 mm |
Air Flow |
300 CFM |
Current Rating |
1.4 A |
Power Consumption |
95 W |
Fan Speed |
3,000 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2P701A
Kooltronic Fans, Standard Twin Series
Product Description
Fan Package
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
178 mm |
Nominal Width |
483 mm |
Nominal Depth |
210 mm |
Air Flow |
330 CFM |
Current Rating |
1.1 A |
Power Consumption |
85 W |
Fan Speed |
1,600 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
K2P701C
Kooltronic Fans, Standard Twin Series
Product Description
Fan Package
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Nominal Height |
178 mm |
Nominal Width |
483 mm |
Nominal Depth |
210 mm |
Air Flow |
330 CFM |
Current Rating |
1.1 A |
Power Consumption |
85 W |
Fan Speed |
1,600 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KDP700
Kooltronic Fans, Duct Supply Series
Product Description
PACKAGED BLOWERS DUCT SUPPLY DUAL
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
178 mm |
Nominal Width |
483 mm |
Nominal Depth |
400 mm |
Air Flow |
485 CFM |
Current Rating |
2.6 A |
Power Consumption |
235 W |
Fan Speed |
1,140 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP1051A
Kooltronic Fans, Standard Twin Series
Product Description
FAN PACKAGE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
267 mm |
Nominal Width |
483 mm |
Nominal Depth |
292 mm |
Air Flow |
800 CFM |
Current Rating |
2.5 A |
Power Consumption |
260 W |
Fan Speed |
1,500 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP350A
Kooltronic Fans, Standard Twin Series
Product Description
FAN PACKAGE
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
89 mm |
Nominal Width |
483 mm |
Nominal Depth |
267 mm |
Air Flow |
160 CFM |
Current Rating |
1.2 A |
Power Consumption |
90 W |
Fan Speed |
1,500 RPM |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KP701A
Kooltronic Fans, Standard Twin Series
Product Description
PACKAGED BLOWERS TWIN
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Nominal Height |
178 mm |
Nominal Width |
483 mm |
Nominal Depth |
256 mm |
Air Flow |
330 CFM |
Current Rating |
1.1 A |
Power Consumption |
85 W |
Fan Speed |
1,600 RPM |
Connection Type |
Wire Leads |
Bearing Type |
Ball |
Flange |
No |
Locked Rotor Protection |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Ambient Temperature Range
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved