The store will not work correctly when cookies are disabled.
-
Item Number
053-KD-21-SHUB
MFG Item Number
053-KD-21-SHUB
Product Description
Disc Coupling, Standard Hub
Specifications
Specifications
Type |
Standard Hub |
Lubricated |
No |
Max Bore Size |
1.75 " |
Coupling Length |
1.62 " |
Hub Diameter |
2.56 " |
-
Product Description
Grid Coupling, Tapered Grid
Specifications
Specifications
Type |
Tapered Grid |
Lubricated |
Yes |
-
Item Number
3-1/2H-EB-SLEEVE
MFG Item Number
3-1/2H-EB-SLEEVE
Product Description
Gear Coupling, Standard Sleeve
Specifications
Specifications
Type |
Standard Sleeve |
Lubricated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
3-1/2H-FHUB
Product Description
Gear Coupling, Flex Hub
Specifications
Specifications
Type |
Flex Hub |
Lubricated |
Yes |
Max Bore Size |
4.5 " |
Coupling Length |
4.1875 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Gear Coupling
Specifications
Specifications
Lubricated |
Yes |
Torque |
12,600 |
Max Bore Size |
1.625 " |
Overall Length |
3.1875 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Elastomeric Coupling
Specifications
Specifications
Lubricated |
No |
Max Bore Size |
1.125 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
454-KD-20-LHUB-FB
MFG Item Number
454 KD 20 LHUB FB
Product Description
Disc Coupling, Long Hub
Specifications
Specifications
Type |
Long Hub |
Lubricated |
No |
Max Bore Size |
7.25 " |
Coupling Length |
6.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
404-KD-20-CA1200
MFG Item Number
404 KD 20 CA1200
Product Description
Disc Coupling, Center Assembly
Specifications
Specifications
Lubricated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
454-KD-20-CA1200
MFG Item Number
454 KD 20 CA1200
Product Description
Disc Coupling, Center Assembly
Specifications
Specifications
Type |
Center Assembly |
Lubricated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
103 KD FFSHT
Product Description
Disc Coupling, Flange Fastener Set
Specifications
Specifications
Type |
Flange Fastener Set |
Lubricated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Motors, Drives & Accessories
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved