The store will not work correctly when cookies are disabled.
-
MFG Item Number
M1900010.47
Product Description
Motor Brush
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
108704.00
Product Description
Motor, 0.25HP, 90V, 60RPM TENV DC
Specifications
Specifications
Output Speed |
60 RPM |
Mounting |
Standard |
Voltage (DC) |
90 VDC |
Nominal Voltage |
90 VDC |
Current Rating |
2.7 A |
Enclosure Type |
Totally Enclosed Non-Ventilated |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M1900030.21
Product Description
Motor Brush, Individual
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
900322.01
Product Description
Brush Cover
Availability
Obsolete Item No Longer Available
-
101767.00
Leeson Motors, Three Phase C Face Series
MFG Item Number
101767.00
Series
Three Phase C Face
Product Description
Motor, 0.25HP, 208-230/460V,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Less Base |
Efficiency % |
58 % |
CT Speed Range |
2:1 |
Full Load Current |
1.4 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C4T17FC9 |
Overall Length |
9.69 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
116595.00
Leeson Motors, Three Phase ODP Series
MFG Item Number
116595.00
Product Description
Motor, 3HP, 208-230/460V, 1740RPM
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
3 |
Enclosure |
Drip Proof |
Efficiency % |
82.5 % |
CT Speed Range |
2:1 |
Full Load Current |
8.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Model Number |
C6T17DB90 |
Overall Length |
13.1 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
116766.00
Product Description
Motor, 1.5HP, 208-230/460V, 1725RPM
Specifications
Specifications
Type |
Brake Motor |
RPM |
1,800 RPM |
Number of Poles |
4 |
Enclosure |
Drip Proof |
Mounting Type |
C-Face Footed |
Efficiency % |
78.5 % |
Full Load Current |
5.6 A |
Composition |
Steel |
Model Number |
C6T17DC83 |
Overall Length |
15.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
119564.00
Product Description
Motor, 1HP, 208-230/460V, 1760RPM
Specifications
Specifications
Type |
Brake Motors |
RPM |
1,760 RPM |
Phase |
3 |
Frequency |
60 Hz |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face |
Efficiency % |
85.5 % |
Composition |
Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
900015.08
Product Description
Motor Brush
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
102910.00
Leeson Motors, General Purpose Series
MFG Item Number
102910.00
Product Description
Motor, 0.33HP, 115/208-230V,
Specifications
Specifications
Type |
General Purpose |
RPM |
1,800 RPM |
Number of Poles |
4 |
Phase |
1 |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
C-Face Less Base |
Full Load Current |
2.6 A |
Service Factor |
1.15 |
Composition |
Steel |
Bearing Type |
Ball |
Overload Protection |
None |
Model Number |
C4C17NK2 |
Overall Length |
10.31 " |
Availability
Obsolete Item No Longer Available
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved