The store will not work correctly when cookies are disabled.
-
Product Description
FUS 700V SEMICONDUCTOR 70A
Specifications
Specifications
Current Rating |
70 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 V |
Trip Indicator |
No |
Alarm Contact |
No |
Width (mm) |
25.4 mm |
Length (mm) |
25.4 mm |
Depth (mm) |
111.13 mm |
-
MFG Item Number
FLNR5.600
Product Description
Fuse, 5-6/10A, 250VAC/125VDC, RK5,
Specifications
Specifications
Current Rating |
5.6 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
20.6 mm |
Body Length (mm) |
76.2 mm |
Diameter (in) |
0.81 " |
Body Length (in) |
3 " |
-
SPF10
Littelfuse Fuses, SPF Series
Product Description
Fuse, 10A, 1000VDC , Solar
Specifications
Specifications
Current Rating |
10 A |
Voltage (DC) |
1,000 VDC |
Interrupt Rating |
20KA @ 1,000 VDC |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
121002
Littelfuse Fuseblocks & Holders
Product Description
FUSE CLIP 21002
Specifications
Specifications
Fuse Size |
1/4 " |
Max Current |
15 A |
Connection Type |
Screw Terminal |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
Yes |
Water Resistant |
Yes |
-
V420LA40BP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V420LA40BP
Product Description
Radial Varistor 20MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf) |
600 pF |
Max Applied Voltage RMS |
420 Vrms |
Max Applied Voltage DC |
560 VDC |
Energy (Joules) |
160 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
1,060 V |
Peak Current |
6,500 A |
-
V751BA60
Littelfuse Metal Oxide Varistors
Product Description
BA Varistor 60MM
Specifications
Specifications
Typical Capacitance (pf) |
3,500 pF |
Max Applied Voltage RMS |
750 V |
Max Applied Voltage DC |
970 VDC |
Min Varistor Peak Volts |
1,080 V |
Max Varistor Peak Volts |
1,320 V |
Energy (Joules) |
2,600 J |
Max Clamping Volts |
1,880 V |
Peak Current |
70,000 A |
Phase |
Single |
-
V480LA40AP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V480LA40AP
Product Description
Radial Varistor 14MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf) |
270 pF |
Max Applied Voltage RMS |
480 Vrms |
Max Applied Voltage DC |
640 VDC |
Energy (Joules) |
105 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
1240 V |
Peak Current |
4,500 A |
-
282002
Littelfuse Miscellaneous
Product Description
RF-SHIELDED FUSEHOLDER PLUG-IN 2
-
Product Description
Fuse, 2/10A, 125VAC, M, Time Delay,
Specifications
Specifications
Current Rating |
0.2 A |
Voltage (AC) |
125 VAC |
Interrupt Rating |
10 kA @ 125 V |
Trip Indicator |
Yes |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
-
125002
Littelfuse Fuseblocks & Holders
Product Description
FUSE CLIP 25002
Specifications
Specifications
Fuse Class |
Midget |
Mounting Type |
Panel Mount |
Composition |
Silver-Plated Beryllium Copper |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved