The store will not work correctly when cookies are disabled.
-
Item Number
LFJ60060-3CID
MFG Item Number
LFJ60060-3CID
Product Description
600V CLASS J BLOCK 60A 3 POLE
Specifications
Specifications
Max Current |
60 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
J |
Connection Type |
Box Lug |
Composition |
Phenolic |
Trip Indicator |
Yes |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR60
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 60A, 600VAC/250VDC, CD, Time
Specifications
Specifications
Current Rating |
60 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
12.6 mm |
Body Length (mm) |
47.8 mm |
Diameter (in) |
0.85 " |
Body Length (in) |
1.88 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
V250LA40BP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V250LA40BP
Product Description
Radial Varistor 20MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf) |
1,000 pF |
Max Applied Voltage RMS |
250 Vrms |
Max Applied Voltage DC |
330 VDC |
Energy (Joules) |
130 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
620 V |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR3
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR5
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 5A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
5 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
FLNR30
Littelfuse Fuses, FLNR Series
Product Description
Fuse, 30A, 250VAC/125VDC, RK5, Dual
Specifications
Specifications
Current Rating |
30 A |
Voltage (AC) |
250 VAC |
Voltage (DC) |
125 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
14.3 mm |
Body Length (mm) |
50.8 mm |
Diameter (in) |
0.56 " |
Body Length (in) |
2 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BLS3
Littelfuse Fuses, BLS Series
Product Description
Fuse, 3A, 600VAC , M, Fast Acting
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 VAC |
Interrupt Rating |
10 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
No |
Length (mm) |
38 mm |
Diameter (mm) |
10 mm |
Diameter (in) |
0.406 " |
Length (In) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
345913-010
Product Description
SHOCK-SAFE FUSE HOLDER BODY ASSEMBLY
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LFT601003CS
Littelfuse Fuseblocks & Holders, LFT Series
MFG Item Number
LFT601003CS
Product Description
600V CLASS T BLOCK 100A 3 POLE
Specifications
Specifications
Max Current |
100 A |
Voltage |
600 V |
Poles |
3 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
Yes |
Reinforced |
Yes |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
LFT30100FBC
Product Description
300V 100A CLASS T LFT FUSE BLOCK COVER
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved