The store will not work correctly when cookies are disabled.
-
V150LA10AP
Littelfuse Metal Oxide Varistors, LA Series
MFG Item Number
V150LA10AP
Product Description
Radial Varistor 14MM Rohs / Lead
Specifications
Specifications
Typical Capacitance (pf) |
800 pF |
Max Applied Voltage RMS |
150 Vrms |
Max Applied Voltage DC |
200 VDC |
Energy (Joules) |
45 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
395 V |
Peak Current |
4,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LFPSJ30-3
Littelfuse Fuseblocks & Holders, LFPSJ Series
MFG Item Number
LFPSJ30-3
Product Description
600V CLASS J DEAD FRONT HOLDER 30A 3P
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
J |
Connection Type |
Pressure Connector |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
Yes |
Touch Safe |
Yes |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
FUS 700V SEMICONDUCTOR 70A
Specifications
Specifications
Current Rating |
70 A |
Voltage (AC) |
700 VAC |
Voltage (DC) |
700 VDC |
Interrupt Rating |
200 kA @ 700 V |
Trip Indicator |
No |
Alarm Contact |
No |
Width (mm) |
25.4 mm |
Length (mm) |
25.4 mm |
Depth (mm) |
111.13 mm |
-
L60030M-2C
Littelfuse Fuseblocks & Holders, L600M Series
MFG Item Number
L60030M-2C
Product Description
ACS 600V midget block 30a 2 POLE
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
2 |
Connection Type |
Box Lug |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR10
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 10A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
10 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR15
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 15A, 600VAC/500VDC, CC, Time
Specifications
Specifications
Current Rating |
15 A |
Voltage (AC) |
600 V |
Voltage (DC) |
250 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
L50S80
Littelfuse Fuses, L50S Series
Product Description
Fuse, 80A, 500VAC/450VDC, Semi
Specifications
Specifications
Current Rating |
80 A |
Voltage (AC) |
500 VAC |
Voltage (DC) |
450 VDC |
Interrupt Rating |
200 kA @ 500 VAC |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter |
1 " |
Overall Length |
3.63 " |
Body Length |
2.13 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
LSCR001
Littelfuse Fuseblocks & Holders, LSCR Series
Product Description
ACS 700V SEMICONDUCTOR BLOCK 400A
Specifications
Specifications
Max Current |
400 A |
Poles |
1 |
Connection Type |
Screw Terminal |
Mounting Type |
Screw Post |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KLDR20
Littelfuse Fuses, KLDR Series
Product Description
Fuse, 20A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
20 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CCMR3
Littelfuse Fuses, CCMR Series
Product Description
Fuse, 3A, 600VAC/300VDC, CC, Time
Specifications
Specifications
Current Rating |
3 A |
Voltage (AC) |
600 V |
Voltage (DC) |
300 V |
Interrupt Rating |
200 kA @ 600 V |
Trip Indicator |
No |
Alarm Contact |
No |
Diameter (mm) |
10.3 mm |
Body Length (mm) |
38.1 mm |
Diameter (in) |
0.41 " |
Body Length (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved