The store will not work correctly when cookies are disabled.
-
MFG Item Number
SEK332M025ST
Product Description
CAPACITOR, 3300 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.63 " |
Capacitance |
3,300 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.032 " |
Lead Spacing |
0.3 " |
Lead Length |
0.59 " |
Height |
1.26 " |
-
Item Number
CGS801T450V4L
MFG Item Number
CGS801T450V4L
Product Description
CAPACITOR, 800 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
800 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
4.63 " |
-
MFG Item Number
SKA2R2M063
Product Description
CAPACITOR, 2.2 MFD, 63VDC, AXIAL
Specifications
Specifications
Diameter |
0.24 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
63 VDC |
Voltage DC (peak) |
75 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
Height |
0.24 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS451T450V3C
MFG Item Number
CGS451T450V3C
Product Description
CAPACITOR, 450 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
2 " |
Capacitance |
450 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.875 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
Product Description
CAPACITOR, 47 MFD, 25VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
47 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
LPX471M200C3P3
MFG Item Number
LPX471M200C3P3
Product Description
CAPACITOR, 470 MFD, 200VDC, SNAP IN
Specifications
Specifications
Diameter |
0.98 " |
Capacitance |
470 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
200 VDC |
Voltage DC (peak) |
250 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.059 " |
Lead Spacing |
0.39 " |
Lead Length |
0.25 " |
Height |
1.18 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SKA4R7M050
Product Description
CAPACITOR, 4.7 MFD, 50VDC, AXIAL
Specifications
Specifications
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Length |
1.38 " |
-
MFG Item Number
SEK330M016ST
Product Description
CAPACITOR, 33 MFD, 16VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
33 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
MFG Item Number
SEK2R2M050ST
Product Description
CAPACITOR, 2.2 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
2.2 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
MFG Item Number
SEK4R7M160ST
Product Description
CAPACITOR, 4.7 MFD, 160VDC, RADIAL
Specifications
Specifications
Diameter |
0.25 " |
Capacitance |
4.7 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
160 VDC |
Voltage DC (peak) |
200 VDC |
Temperature (F) |
-40-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.1 " |
Lead Length |
0.59 " |
Height |
0.43 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved