The store will not work correctly when cookies are disabled.
-
VR10
Mallory Miscellaneous
Product Description
CLAMP, 2.5in. DIA W/ SCREW & NUT
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VR12
Mallory Miscellaneous
Product Description
Clamp, 3in.Dia, w/Screw & Nut
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS352T450X8L
MFG Item Number
CGS352T450X8L
Product Description
CAPACITOR, 3500 MFD, 450VDC, CAN
Specifications
Specifications
Diameter |
3 " |
Capacitance |
3,500 µF |
Composition |
Electrolytic |
Tolerance % |
-10-50 % |
Voltage DC |
450 VDC |
Voltage DC (peak) |
525 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
1.25 " |
Lead Length |
0.25 " |
Height |
8.63 " |
-
MFG Item Number
SEK221M016ST
Product Description
CAPACITOR, 220 MFD, 16VDC, RADIAL
Specifications
Specifications
Diameter |
0.32 " |
Capacitance |
220 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
16 VDC |
Voltage DC (peak) |
20 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.14 " |
Lead Length |
0.59 " |
Height |
0.45 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
SEK102M6R3ST
Product Description
CAPACITOR, 1000 MFD, 6.3VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
6.3 VDC |
Voltage DC (peak) |
8 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.51 " |
-
MFG Item Number
SEK100M200ST
Product Description
CAPACITOR, 10 MFD, 200VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
10 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
200 VDC |
Voltage DC (peak) |
250 VDC |
Temperature (F) |
-40-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.51 " |
-
MFG Item Number
598-SEK100M063ST
Product Description
CAPACITOR, 10 MFD, 63VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
10 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
63 VDC |
Voltage DC (peak) |
75 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
-
Product Description
CAPACITOR, 1 MFD, 50VDC, RADIAL
Specifications
Specifications
Diameter |
0.2 " |
Capacitance |
1 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
50 VDC |
Voltage DC (peak) |
65 VDC |
Temperature (F) |
-67-221 °F |
Case Material |
Aluminum |
Lead Diameter |
0.02 " |
Lead Spacing |
0.08 " |
Lead Length |
0.59 " |
Height |
0.43 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
CGS103U025R3C
Product Description
CAPACITOR, 10000 MFD, 25VDC, CAN
Specifications
Specifications
Diameter |
1.38 " |
Capacitance |
10,000 µF |
Composition |
Electrolytic |
Tolerance % |
-10-75 % |
Voltage DC |
25 VDC |
Voltage DC (peak) |
30 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.313 " |
Lead Spacing |
0.5 " |
Lead Length |
0.25 " |
Height |
3.13 " |
-
MFG Item Number
SK102M010ST
Product Description
CAPACITOR, 1000 MFD, 10VDC, RADIAL
Specifications
Specifications
Diameter |
0.39 " |
Capacitance |
1,000 µF |
Composition |
Electrolytic |
Tolerance % |
±20 % |
Voltage DC |
10 VDC |
Voltage DC (peak) |
12 VDC |
Temperature (F) |
-40-185 °F |
Case Material |
Aluminum |
Lead Diameter |
0.024 " |
Lead Spacing |
0.2 " |
Lead Length |
0.59 " |
Height |
0.63 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved