The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
MAMAC Systems
-
Item Number
HU-226-3-MA-7
MFG Item Number
HU-226-3-mA-7-MAMA
Product Description
Duct Humidity/Temp Sensor, 3pct. acc,
Specifications
Specifications
Application |
Duct |
Output |
4-20 mA |
Input |
12-40 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
-30-130 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
-
MFG Item Number
A-520-1-A-1-MAMA
Product Description
Static Pressure Probe, 4in, AL,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
HU-226-3-VDC-12
MFG Item Number
HU-226-3-VDC-12-MAMA
Product Description
Duct Humidity/Temp Sensor, 3pct. acc,
Specifications
Specifications
Application |
Duct |
Input |
12-35 VAC |
Humidity Range |
0-100 % RH |
Temperature Range |
-30-130 °F |
Temperature Sensor |
Yes |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PR-275-R2-mA-MAMA
Product Description
Low Pressure Sensor,
Specifications
Specifications
Pressure Range |
0-1 in WC, 0-.5 in WC, 0-.25 in WC, -.5-.5 in WC, -.25-.25 in WC, -.125-.125 in WC |
Output |
4-20 mA |
Process Connection |
1/8 NPT |
Supply Voltage |
12-40 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PR-274-R3-VDC
MFG Item Number
PR-274-R3-VDC-MAMA
Product Description
Low Pressure Sensor,
Specifications
Specifications
Pressure Range |
0-5 in WC, 0-2.5 in WC, 0-1.25 in WC, -2.5-2.5 in WC, -1.25-1.25 in WC, -.625-.625 in WC |
Process Connection |
1/8 NPT |
Supply Voltage |
12-40 VDC |
Electrical Connection |
Terminal Block |
NEMA Rating |
NEMA 4 |
IP Rating |
IP65 |
Temperature Range |
0-180 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A-500-1-A-1-MAMA
Product Description
Thermowell, 4in/100mm, 3/4NPT
Specifications
Specifications
Inner Diameter |
0.255 " |
Outer Diameter |
0.5 " |
Length |
4.25 " |
-
MFG Item Number
A-500-1-B-1-MAMA
Product Description
Thermowell, 4in/100mm, 1/2NPT
Specifications
Specifications
Inner Diameter |
0.255 " |
Outer Diameter |
0.5 " |
Length |
4.25 " |
-
Item Number
A-500-1-A-2-MAMA
MFG Item Number
A-500-1-A-2-MAMA
Product Description
Thermowell, 4in/100mm, 3/4NPT
Specifications
Specifications
Inner Diameter |
0.255 " |
Outer Diameter |
0.5 " |
Length |
4.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
A-500-1-B-2-MAMA
Product Description
Thermowell, 4in/100mm, 1/2NPT
Specifications
Specifications
Inner Diameter |
0.255 " |
Outer Diameter |
0.5 " |
Length |
4.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TE-701-A-7-A-MAMA
Product Description
Duct Temp Sensor, Flange Mount, 6in
Specifications
Specifications
Application |
Duct |
Output |
10 kOhm NTC |
Humidity Sensor |
No |
Temperature Range (F) |
-40-210 °F |
Probe Length (in) |
4 " |
Function |
Temperature |
Override |
No |
Set Point |
No |
RoHS Compliant |
Yes |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved