The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Marathon Special Products
-
R100A2B
Marathon Special Products Fuseblocks & Holders, CLASS R Series
Product Description
FUSEBLOCK, 2-POLE, 100A/250V, R
Specifications
Specifications
Max Current |
100 A |
Voltage |
250 V |
Poles |
2 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
Yes |
Enclosed |
No |
-
1506STRC
Marathon Special Products Terminal Blocks, 1500 Series
Product Description
Terminal Block
Specifications
Specifications
Number of Poles |
6 |
Connection Type |
Stud |
UL Current |
75 A |
UL Voltage |
600 VAC |
CSA Current |
75 A |
CSA Voltage |
600 VAC |
IEC Current |
75 A |
Spacing Ctr. - Ctr. |
15.88 mm |
Color |
Black |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.22 " |
Raised Mounting |
No |
Pluggable |
No |
-
1332360-CH
Marathon Special Products Power Distribution Blocks, 133 Series
MFG Item Number
1332360CH
Product Description
Splicer Block, 2-P, 420A, Box/Box,
Specifications
Specifications
Number of Poles |
2 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
420 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
Panel Mount |
Input Wire Range |
600 kcmil-2 AWG |
Output Wire Range |
600 kcmil-2 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
-
6J30A2SP
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Product Description
Fuseblock, 2-P, 30A/600V Max, J,
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
2 |
Fuse Class |
J |
Connection Type |
Pressure Connector |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
-
1508STRC
Marathon Special Products Terminal Blocks, 1500 Series
Product Description
Heavy Duty Terminal Blocks
Specifications
Specifications
Number of Poles |
8 |
Connection Type |
Stud |
UL Current |
75 A |
UL Voltage |
600 VAC |
CSA Current |
75 A |
CSA Voltage |
600 VAC |
IEC Current |
75 A |
Spacing Ctr. - Ctr. |
15.88 mm |
Color |
Black |
Mounting Type |
Surface Mount |
Mounting Hole Diameter |
0.22 " |
Raised Mounting |
No |
Pluggable |
No |
-
R6J30A1B
Marathon Special Products Fuseblocks & Holders, CLASS J Series
Product Description
FUSEBLOCK, 1-POLE, 30A/600V, CLASS J
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
1 |
Fuse Class |
J |
Connection Type |
Box Lug |
Mounting Type |
DIN Rail |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
Yes |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
-
1402410
Marathon Special Products Power Distribution Blocks
Product Description
Distribution Block, 2-P, 310A, Bx/Bx
-
1331564-CH
Marathon Special Products Power Distribution Blocks, 133 Series
MFG Item Number
1331564CH
Product Description
Splicer Block, 1-P, 310A, Stud/Stud,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
310 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Stud/Stud |
Mounting Type |
Panel Mount |
Input Wire Range |
M10 x 30 |
Output Wire Range |
M10 x 30 |
Includes Cover |
Yes |
Composition |
Thermoplastic |
UL Compliance |
UL1059 |
Color |
Black |
-
R6F60A3B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
Product Description
FUSEBLOCK, 3-POLE, 60A/600V, CLASS H
Specifications
Specifications
Max Current |
60 A |
Voltage |
600 V |
Poles |
3 |
Fuse Class |
H |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Phenolic |
Trip Indicator |
No |
Reinforced |
Yes |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
-
6M30A3B
Marathon Special Products Fuseblocks & Holders, MIDGET Series
Product Description
FUSEBLOCK, 3-POLE, 30A/600V, CLASS M
Specifications
Specifications
Max Current |
30 A |
Voltage |
600 V |
Poles |
3 |
Connection Type |
Box Lug |
Mounting Type |
Panel Mount |
Composition |
Thermoplastic |
Trip Indicator |
No |
Reinforced |
No |
Enclosed |
No |
Touch Safe |
No |
Water Resistant |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Number of Inputs per Pole
Number of Outputs per Pole
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved