The store will not work correctly when cookies are disabled.
-
03-A4001
Meltric Plugs & Receptacles, PN12c Series
Product Description
Receptacle, 11-P+G, Poly, PN12c
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
7.5 A |
Frequency |
60 Hz |
Number of Poles |
11 |
Wire Size Range |
14-18 AWG |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
01-N8043
Meltric Plugs & Receptacles, PN20 Series
Product Description
PN INLET
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
20 A |
Voltage |
480 V |
Frequency |
60 Hz |
Number of Poles |
3 |
Wire Size Range |
8-14 AWG |
Terminal Type |
Screw |
Case Material |
Non-Metallic |
Voltage Color Code |
Red |
Temperature Range (F) |
-40-140 °F |
NEMA Rating |
NEMA 4X |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
03-A4001-001-142
MFG Item Number
03-A4001-001-142
Product Description
Pn12C Inlet
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
7.5 A |
Frequency |
60 Hz |
Number of Poles |
11 |
Wire Size Range |
14-18 AWG |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
IP Rating |
IP55 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
17-64191-A188
MFG Item Number
17-64191-A188
Product Description
Receptacle, 20A, 480V, 19-P+G, DN20C
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
15 A |
Frequency |
60 Hz |
Number of Poles |
19 |
Wire Size Range |
10-16 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
17-68181
Meltric Plugs & Receptacles, DN20c Series
Product Description
Inlet, 20A, 480V, 18-P+G, DN20c
Specifications
Specifications
Connection Type |
Inlet |
Current Rating |
15 A |
Frequency |
60 Hz |
Number of Poles |
18 |
Wire Size Range |
10-16 AWG |
Terminal Type |
Screw |
Case Material |
Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
03-A8001-001
Product Description
PN12C Receptacle
Specifications
Specifications
Connection Type |
Receptacle |
Current Rating |
7.5 A |
Frequency |
60 Hz |
Number of Poles |
11 |
Wire Size Range |
14-18 AWG |
Case Material |
Non-Metallic |
Voltage Color Code |
Blue |
Temperature Range (F) |
-40-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45-4A12C
Meltric Terminals, CS1000 Series
Product Description
SP4 Angled Ferrule 120mm2
Specifications
Specifications
Min Conductor Range |
262 kcmil |
Max Conductor Range |
300 kcmil |
Number of Holes |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45-4A12D
Meltric Terminals, CS1000 Series
Product Description
SP4 Straight Ferrule 120mm2
Specifications
Specifications
Min Conductor Range |
262 kcmil |
Max Conductor Range |
300 kcmil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45-4A15C
Meltric Terminals, CS1000 Series
Product Description
SP4 Angled Ferrule 150mm2
Specifications
Specifications
Min Conductor Range |
300 kcmil |
Max Conductor Range |
350 kcmil |
Number of Holes |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
45-4A15D
Meltric Terminals, CS1000 Series
Product Description
SP4 Straight Ferrule 150mm2
Specifications
Specifications
Min Conductor Range |
300 kcmil |
Max Conductor Range |
350 kcmil |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Connectors, Cordsets & Terminals
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved