The store will not work correctly when cookies are disabled.
-
PCG-16
Mencom Cable Entries, PCG Series
Product Description
Cable Gland, PG16, 0.394-0.551in. Cord
Specifications
Specifications
Hub Size |
PG16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.394 " |
Maximum Cable Diameter (in) |
0.551 " |
Minimum Cable Diameter (mm) |
10.01 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10.01-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
VBN-029-00
Mencom Connectors, Solenoid Valve Connectors Series
MFG Item Number
VBN-029-00
Series
Solenoid Valve Connectors
Product Description
DIN B W/O ELECT PG 9 BLK
Specifications
Specifications
Gender |
Valve Connector |
Number of Poles |
2 |
Number of Pins |
3 |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
250 VAC |
Voltage Rating (DC) |
250 VDC |
IP Rating |
IP65 |
Temperature Range |
-40-125 °C |
Body Material |
Polyamide |
-
Item Number
MDE45-4FP-RJ45-5M
MFG Item Number
MDE45-4FP-RJ45-5M
Product Description
MDE45 FEM TO RJ45 CONN 5M
Specifications
Specifications
Number of Pins |
4 |
Connector Type |
Female Straight Plug to RJ45 Plug |
Current Rating |
1 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
3 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
-
Item Number
MCL-12MP-FW07
MFG Item Number
MCL-12MP-FW07
Product Description
12 PL MAL M16 PLG SLDR CUP
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
12 |
Number of Pins |
12 |
Cable Diameter Range |
4-6 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
6 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
60 VDC |
Current Rating |
3 A |
Contact Type |
Solder Cup |
IP Rating |
IP67 |
Temperature Range |
-30-95 °C |
Body Material |
Nickel-Plated Brass |
-
MFG Item Number
MCVP-19MP-5M
Product Description
19 PL MAL MCV PUR CBL 5M
Specifications
Specifications
Cable Type |
PUR |
Number of Pins |
19 |
Connector Type |
Straight Plug |
Current Rating |
10 A |
Length |
5 m |
Number of Wires |
19 |
Number of Keys |
1 |
IP Rating |
IP67 |
Illuminated |
No |
-
Item Number
PFG-M50-34X13-B
MFG Item Number
PFG-M50-34X13-B
Product Description
M50 PLST CBL GLND FOR FLAT CBL
Specifications
Specifications
Hub Size |
M50 |
Number of Cables |
1 |
Cable Style |
Flat |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.512 " |
Maximum Cable Diameter (in) |
1.339 " |
Minimum Cable Diameter (mm) |
13 mm |
Maximum Cable Diameter (mm) |
34.01 mm |
Cable Diameter (in) |
0.51-1.34 " |
Cable Diameter (mm) |
13-34.01 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP66 |
Hazardous Rated |
No |
-
MFG Item Number
MDCM-8FP-5M
Product Description
8 PL MDC FM PLUG 5M
Specifications
Specifications
Number of Pins |
8 |
Connector Type |
Straight Plug |
Current Rating |
2 A |
Length |
5 m |
Number of Wires |
8 |
Number of Keys |
1 |
Wire Gauge (AWG) |
24 |
IP Rating |
IP67 |
Illuminated |
No |
-
Item Number
MCV-16FPX-5M-C010
MFG Item Number
MCV-16FPX-5M-C010
Product Description
16 PL MCV FM PLG ITC-ER 5M
Specifications
Specifications
Number of Pins |
16 |
Connector Type |
Straight Plug |
Current Rating |
10 A |
Length |
5 m |
Number of Wires |
16 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
-
MFG Item Number
MAC-3FP-5M-R
Product Description
3 PL RA FM MICRO-AC 22AWG 5M
Specifications
Specifications
Number of Pins |
3 |
Connector Type |
Right Angle Plug |
Maximum Voltage |
300 VAC |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
3 |
Number of Keys |
2 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
-
Item Number
MCVW-12MPX-5M-N01
MFG Item Number
MCVW-12MPX-5M-N01
Product Description
12 PL ML MCV CBL NMBR TPE 5M
Specifications
Specifications
Number of Pins |
12 |
Connector Type |
Straight Plug |
Current Rating |
6 A |
Length |
5 m |
Number of Wires |
12 |
Number of Keys |
1 |
Wire Gauge (AWG) |
18 |
IP Rating |
IP67 |
Illuminated |
No |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
Minimum Cable Diameter (mm)
Minimum Cable Diameter (in)
Maximum Cable Diameter (in)
Maximum Cable Diameter (mm)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved