The store will not work correctly when cookies are disabled.
-
PCG-16
Mencom Cable Entries, PCG Series
Product Description
Cable Gland, PG16, 0.394-0.551in. Cord
Specifications
Specifications
Hub Size |
PG16 |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.394 " |
Maximum Cable Diameter (in) |
0.551 " |
Minimum Cable Diameter (mm) |
10.01 mm |
Maximum Cable Diameter (mm) |
14 mm |
Cable Diameter (in) |
0.39-0.55 " |
Cable Diameter (mm) |
10.01-14 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
-
PCG-1/2Y
Mencom Cable Entries, PCG Series
Product Description
PLSTC CBL GLD 1/2NPT .236-.472
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.236 " |
Maximum Cable Diameter (in) |
0.472 " |
Minimum Cable Diameter (mm) |
5.99 mm |
Maximum Cable Diameter (mm) |
11.99 mm |
Cable Diameter (in) |
0.24-0.47 " |
Cable Diameter (mm) |
5.99-11.99 mm |
Grip Type |
Bushing Grip |
Composition |
Non-Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-4FP-5M
Product Description
4 PL MDC FEM PLG 22AWG 5M
Specifications
Specifications
Number of Pins |
5 |
Connector Type |
Straight Plug |
Current Rating |
4 A |
Length |
5 m |
Number of Wires |
4 |
Number of Keys |
1 |
Wire Gauge (AWG) |
22 |
IP Rating |
IP67 |
Illuminated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MIN-4MPM-FWX
Product Description
4 PL MIN MAL FIELD WR MAL CPLG
Specifications
Specifications
Gender |
Male with Male Threads |
Number of Poles |
4 |
Number of Pins |
4 |
Cable Diameter Range |
8-17 mm |
Minimum Cable Diameter |
8 mm |
Maximum Cable Diameter |
17 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
600 VAC |
Voltage Rating (DC) |
600 VDC |
Current Rating |
15 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-40-105 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VAG-029-00
Mencom Connectors, Solenoid Valve Connectors Series
MFG Item Number
VAG-029-00
Series
Solenoid Valve Connectors
Product Description
DIN A 24V MOV LED PG 9
Specifications
Specifications
Gender |
Valve Connector |
Number of Poles |
2 |
Number of Pins |
3 |
Cable Diameter Range |
6-8 mm |
Minimum Cable Diameter |
6 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
24 VAC |
Voltage Rating (DC) |
24 VDC |
IP Rating |
IP65 |
Temperature Range |
-25-90 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M20-1/2PA/SW
Product Description
Thread Adapter, M20x1.5 Male to
Specifications
Specifications
Connection Type |
Male/Female |
Length |
1.06 " |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VDN-220-00
Mencom Cordsets, Solenoid Valve Connectors Series
MFG Item Number
VDN-220-00
Series
Solenoid Valve Connectors
Product Description
I/S B W/O ELECT 2+E 2M
Specifications
Specifications
Connection Description |
(1) Ind. Std. Form B (ISB) to Flying Leads |
Number of Valve Connectors |
1 |
Number of Wires |
3 |
Length |
2 m |
Cable Type |
PVC |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
MDC-8FP-FW09
Product Description
8 PL FIELD WIREABLE FEM PLG
Specifications
Specifications
Gender |
Female with Female Threads |
Number of Poles |
8 |
Number of Pins |
8 |
Cable Diameter Range |
4-8 mm |
Minimum Cable Diameter |
4 mm |
Maximum Cable Diameter |
8 mm |
Number of Cables |
1 |
Voltage Rating (AC) |
60 VAC |
Voltage Rating (DC) |
60 VDC |
Current Rating |
2 A |
Contact Type |
Screw Terminal |
IP Rating |
IP67 |
Temperature Range |
-25-85 °C |
Body Material |
Polyamide |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DP1-RJ45-USB-AFAF-24
MFG Item Number
DP1-RJ45-USB-AFAF-24
Product Description
Panel Interface Connector, Includes:
Specifications
Specifications
Number of Outlets |
(1) 120 V Receptacle |
Number of Connectors |
RJ45, USB A (Female) |
Outlet Current Rating |
15 A |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Nickel Plated Zinc |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MCG-1/2
Mencom Cable Entries, MCG Series
Product Description
MTL CBL GLND 1/2in. .197-.512in.
Specifications
Specifications
Hub Size |
1/2 NPT |
Number of Cables |
1 |
Cable Style |
Round |
Angle |
Straight |
Split Frame |
No |
Minimum Cable Diameter (in) |
0.197 " |
Maximum Cable Diameter (in) |
0.512 " |
Minimum Cable Diameter (mm) |
5 mm |
Maximum Cable Diameter (mm) |
13 mm |
Cable Diameter (in) |
0.2-0.51 " |
Cable Diameter (mm) |
5-13 mm |
Grip Type |
Bushing Grip |
Composition |
Metallic |
IP Rating |
IP68 |
Hazardous Rated |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Receptacle Connector Type
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved