The store will not work correctly when cookies are disabled.
-
M-1777
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 240V Delta
Specifications
Specifications
Max Applied Voltage RMS |
275 V |
Max Varistor Peak Volts |
430 V |
Energy (Joules) |
140 J |
Max Clamping Volts |
710 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1778
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 208V Delta, 3PH
Specifications
Specifications
Max Applied Voltage RMS |
250 V |
Max Varistor Peak Volts |
390 V |
Energy (Joules) |
130 J |
Max Clamping Volts |
650 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1781
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 380V Delta
Specifications
Specifications
Max Applied Voltage RMS |
420 V |
Max Varistor Peak Volts |
680 V |
Energy (Joules) |
160 J |
Max Clamping Volts |
1,120 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1776
MTE Metal Oxide Varistors, M Series
Product Description
Surge Arrestor, 480V Delta
Specifications
Specifications
Max Applied Voltage RMS |
550 V |
Max Varistor Peak Volts |
910 V |
Energy (Joules) |
210 J |
Max Clamping Volts |
1,500 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
M-1775
MTE Metal Oxide Varistors, M Series
Product Description
Uninstalled, Surge Arrestor, 600VDelta
Specifications
Specifications
Max Applied Voltage RMS |
680 V |
Max Varistor Peak Volts |
1,100 V |
Energy (Joules) |
250 J |
Max Clamping Volts |
1,815 V |
Max Clamping Amps |
100 A |
Peak Current |
6,500 A |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Category
Electronic Components
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved