Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 194

Set Ascending Direction
  1. EB450-10006
    EB450-10006
    Namco Controls Solenoids, EB450 Series
    Item Number
    EB450-10006
    MFG Item Number
    EB450-10006
    Series
    EB450
    Product Description
    Solenoid, SOL-110/120/60-PULL-K100B
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 115 VAC
    Max Stroke Length 1 "
    Maximum Force 112 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. EE510-73402
    EE510-73402
    Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
    Item Number
    EE510-73402
    MFG Item Number
    EE510-73402
    Series
    TUBULAR WELD FIELD IMMUNE
    Product Description
    PROX, IND, 18MM, 5MM RANGE, DC, 3-W,
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Shielded
    Power Type DC
    Range 5 mm
    Connection Type 4 Pin Mini
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type End
    Weld Field Immune Yes
    Status Indicator Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  3. EE530-84400
    EE530-84400
    Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
    Item Number
    EE530-84400
    MFG Item Number
    EE530-84400
    Series
    EXTENDED RANGE WELD FIELD IMMUNE
    Product Description
    PROX, IND, 50MM RANGE, AC/DC, 2-W,
    Specifications
    Specifications
    Shielding Unshielded
    Range 50 mm
    Connection Type 3 Pin Mini
    Output Type NO
    Number of Wires 2
    Body Composition Non-Metallic
    Operating Voltage Range 20-230 VAC/VDC
    Sensing Type Top
    Weld Field Immune Yes
    Status Indicator Yes
    Max Load Current 0.5 A
    Max Leakage Current 1.7 mA
    Increase
    Decrease
    Availability
  4. EE560-72422
    EE560-72422
    Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
    Item Number
    EE560-72422
    MFG Item Number
    EE560-72422
    Series
    TUBULAR WELD FIELD IMMUNE
    Product Description
    PROX, IND, 18MM, 8MM RANGE, AC/DC,
    Specifications
    Specifications
    Diameter 18 mm
    Shielding Unshielded
    Range 8 mm
    Connection Type 3 Pin Mini Right Angle
    Output Type NO
    Number of Wires 2
    Body Composition Metallic
    Operating Voltage Range 20-230 VAC/VDC
    Sensing Type End
    Weld Field Immune Yes
    Status Indicator Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.5 A
    Max Leakage Current 4.5 mA
    Increase
    Decrease
    Availability
  5. EE210-38740
    EE210-38740
    Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
    Item Number
    EE210-38740
    MFG Item Number
    EE210-38740
    Series
    ROTATABLE CYLINDICATOR
    Product Description
    PROX, ROT DC SO PLG NO 2.062
    Specifications
    Specifications
    Power Type DC
    Range 2.03 mm
    Connection Type 4 Pin Mini
    Output Type N/O
    Number of Wires 3
    Operating Voltage Range 10-30 VDC
    Probe Length (in) 2.062 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  6. EE530-88420
    EE530-88420
    Namco Controls Inductive Proximity, FOCUSED FIELD LONG RANGE Series
    Item Number
    EE530-88420
    MFG Item Number
    EE530-88420
    Series
    FOCUSED FIELD LONG RANGE
    Product Description
    PROX, 50MM SH FPAK AC/DC NO LL MIC
    Specifications
    Specifications
    Shielding Unshielded
    Range 50 mm
    Connection Type 3 Pin Micro
    Output Type NO
    Number of Wires 2
    Operating Voltage Range 20-150 VAC/VDC
    Sensing Type Top
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Max Load Current 0.2 A
    Max Leakage Current 1.7 mA
    Increase
    Decrease
    Availability
  7. EE510-91040
    EE510-91040
    Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series
    Item Number
    EE510-91040
    MFG Item Number
    EE510-91040
    Series
    HAMMERHEAD WELD FIELD IMMUNE
    Product Description
    PROX, IND, MM, 20MM RANGE, DC, 3-W,
    Specifications
    Specifications
    Shielding Shielded
    Power Type DC
    Range 20 mm
    Connection Type 4 Pin Micro
    Output Type NO PNP
    Number of Wires 3
    Body Composition Metallic
    Operating Voltage Range 10-30 VDC
    Sensing Type Configurable
    Weld Field Immune Yes
    Status Indicator Yes
    Max Load Current 0.2 A
    Max Leakage Current 0.01 mA
    Increase
    Decrease
    Availability
  8. EB200-20114
    EB200-20114
    Namco Controls Solenoids, EB200 Series
    Item Number
    EB200-20114
    MFG Item Number
    EB200-20114
    Series
    EB200
    Product Description
    Solenoid,
    Specifications
    Specifications
    Style D-Frame
    Coil Voltage 115 VAC
    Max Stroke Length 0.5 "
    Maximum Force 120 oz
    Operation Pull
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. EE230-33320
    EE230-33320
    Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
    Item Number
    EE230-33320
    MFG Item Number
    EE230-33320
    Series
    ROTATABLE CYLINDICATOR
    Product Description
    Prox, ROT 20-230ACDC.5A PLG NO LL
    Specifications
    Specifications
    Range 2.03 mm
    Number of Wires 2
    Operating Voltage Range 20-230 VAC/VDC
    Probe Length (in) 1.75 "
    PSI Rating 3,000 psi
    Weld Field Immune Yes
    Status Indicator Yes
    Short Circuit Protection Yes
    Reverse Polarity Protection Yes
    Max Load Current 0.5 A
    Max Leakage Current 1.7 mA
    Availability

    Obsolete Item No Longer Available

  10. EB450-29604
    EB450-29604
    Namco Controls Solenoids
    Item Number
    EB450-29604
    MFG Item Number
    EB450-29604
    Product Description
    SOLENOID, SL-110/120/60-PUSH B-10