The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
MFG Item Number
EB450-10006
Product Description
Solenoid, SOL-110/120/60-PULL-K100B
Specifications
Specifications
Style |
D-Frame |
Coil Voltage |
115 VAC |
Max Stroke Length |
1 " |
Maximum Force |
112 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE510-73402
Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
MFG Item Number
EE510-73402
Series
TUBULAR WELD FIELD IMMUNE
Product Description
PROX, IND, 18MM, 5MM RANGE, DC, 3-W,
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Shielded |
Power Type |
DC |
Range |
5 mm |
Connection Type |
4 Pin Mini |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
End |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
EE530-84400
Namco Controls Inductive Proximity, EXTENDED RANGE WELD FIELD IMMUNE Series
MFG Item Number
EE530-84400
Series
EXTENDED RANGE WELD FIELD IMMUNE
Product Description
PROX, IND, 50MM RANGE, AC/DC, 2-W,
Specifications
Specifications
Shielding |
Unshielded |
Range |
50 mm |
Connection Type |
3 Pin Mini |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Non-Metallic |
Operating Voltage Range |
20-230 VAC/VDC |
Sensing Type |
Top |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
-
EE560-72422
Namco Controls Inductive Proximity, TUBULAR WELD FIELD IMMUNE Series
MFG Item Number
EE560-72422
Series
TUBULAR WELD FIELD IMMUNE
Product Description
PROX, IND, 18MM, 8MM RANGE, AC/DC,
Specifications
Specifications
Diameter |
18 mm |
Shielding |
Unshielded |
Range |
8 mm |
Connection Type |
3 Pin Mini Right Angle |
Output Type |
NO |
Number of Wires |
2 |
Body Composition |
Metallic |
Operating Voltage Range |
20-230 VAC/VDC |
Sensing Type |
End |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
4.5 mA |
-
EE210-38740
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE210-38740
Series
ROTATABLE CYLINDICATOR
Product Description
PROX, ROT DC SO PLG NO 2.062
Specifications
Specifications
Power Type |
DC |
Range |
2.03 mm |
Connection Type |
4 Pin Mini |
Output Type |
N/O |
Number of Wires |
3 |
Operating Voltage Range |
10-30 VDC |
Probe Length (in) |
2.062 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
EE530-88420
Namco Controls Inductive Proximity, FOCUSED FIELD LONG RANGE Series
MFG Item Number
EE530-88420
Series
FOCUSED FIELD LONG RANGE
Product Description
PROX, 50MM SH FPAK AC/DC NO LL MIC
Specifications
Specifications
Shielding |
Unshielded |
Range |
50 mm |
Connection Type |
3 Pin Micro |
Output Type |
NO |
Number of Wires |
2 |
Operating Voltage Range |
20-150 VAC/VDC |
Sensing Type |
Top |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
1.7 mA |
-
EE510-91040
Namco Controls Inductive Proximity, HAMMERHEAD WELD FIELD IMMUNE Series
MFG Item Number
EE510-91040
Series
HAMMERHEAD WELD FIELD IMMUNE
Product Description
PROX, IND, MM, 20MM RANGE, DC, 3-W,
Specifications
Specifications
Shielding |
Shielded |
Power Type |
DC |
Range |
20 mm |
Connection Type |
4 Pin Micro |
Output Type |
NO PNP |
Number of Wires |
3 |
Body Composition |
Metallic |
Operating Voltage Range |
10-30 VDC |
Sensing Type |
Configurable |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Max Load Current |
0.2 A |
Max Leakage Current |
0.01 mA |
-
MFG Item Number
EB200-20114
Product Description
Solenoid,
Specifications
Specifications
Style |
D-Frame |
Coil Voltage |
115 VAC |
Max Stroke Length |
0.5 " |
Maximum Force |
120 oz |
Operation |
Pull |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EE230-33320
Namco Controls Inductive Proximity, ROTATABLE CYLINDICATOR Series
MFG Item Number
EE230-33320
Series
ROTATABLE CYLINDICATOR
Product Description
Prox, ROT 20-230ACDC.5A PLG NO LL
Specifications
Specifications
Range |
2.03 mm |
Number of Wires |
2 |
Operating Voltage Range |
20-230 VAC/VDC |
Probe Length (in) |
1.75 " |
PSI Rating |
3,000 psi |
Weld Field Immune |
Yes |
Status Indicator |
Yes |
Short Circuit Protection |
Yes |
Reverse Polarity Protection |
Yes |
Max Load Current |
0.5 A |
Max Leakage Current |
1.7 mA |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
EB450-29604
Product Description
SOLENOID, SL-110/120/60-PUSH B-10
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Category
Automation & Control
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved