The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Namco Controls
-
EA170-31100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-31100
Product Description
Limit Switch, 1in.NPT Entry
Specifications
Specifications
Contacts |
2NO/2NC |
Direction of Operation |
CW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL140-58500
Product Description
Operating Lever, Belt Mis-Alignment,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
VR - Belt Mis-Alignment Lever-Adjustable |
Lever Material |
Steel |
Roller Material |
Delrin |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EB700-60502
Product Description
Solenoid, SL-230/460/60-RH-PULL-
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA150-30014
Namco Controls Limit Switches, Snap-Lock EA150 Series
MFG Item Number
EA150-30014
Product Description
Limit Switch, 1NO/1NC, Rotary Oper,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-53336
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Stainless Steel |
Center to Center |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA080-12100
Namco Controls Limit Switches, Snap-Lock EA080 Series
MFG Item Number
EA080-12100
Product Description
LIMIT SWITCH
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA170-32100
Namco Controls Limit Switches, Snap-Lock EA170 Series
MFG Item Number
EA170-32100
Product Description
Limit Switch, LMSW-CCW-DP-LG-MTG-
Specifications
Specifications
Actuator Type |
Rotary |
Contacts |
2NO/2NC |
Direction of Operation |
CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
EA700-70100
Namco Controls Limit Switches, Snap-Lock EA700 Series
MFG Item Number
EA700-70100
Product Description
LIMIT SWITCH,
Specifications
Specifications
Contacts |
1NO/1NC |
Direction of Operation |
CW/CCW |
Contact Rating (125 VAC) |
20 A |
Contact Rating (125 VDC) |
5 A |
Contact Rating (250 VAC) |
15 A |
Contact Rating (250 VDC) |
1.5 A |
Contact Rating (480 VAC) |
10 A |
Contact Rating (600 VAC) |
5 A |
Connection Type |
Screw Terminals |
Conduit Fitting |
1/2 NPT |
Housing Material |
Zinc |
Indicator |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-58337
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Cold Rolled Steel |
Center to Center |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
EL010-56427
Product Description
Operating Lever,
Specifications
Specifications
For Series |
EA040, EA060, EA080, EA130, EA140, EA170, EA700, EA710, EA730, EA760, EA770, EA780, EA790, EA800, EA880, EA990 |
Style |
R - Regular Straight Type |
Lever Material |
Steel |
Roller Material |
Nylon |
Center to Center |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Reverse Polarity Protection
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved