The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NMB Technologies
-
Item Number
08020SA-12L-AA-00
MFG Item Number
08020SA-12L-AA-00
Product Description
Fan, 12VDC, 36CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
13.8 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
36 CFM |
Current Rating |
0.09 A |
Power Consumption |
1.08 W |
Fan Speed |
3,300 RPM |
Noise Level |
34 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
09225PB-B3L-EA-00
MFG Item Number
09225PB-B3L-EA-00
Product Description
Fan, 230VAC, 34.5CFM, 92mmX25mm
Specifications
Specifications
Operating Voltage |
230 VAC |
Air Flow |
34.5 CFM |
Current Rating |
0.09 A |
Power Consumption |
13 W |
Fan Speed |
3,100 RPM |
Noise Level |
39 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
09225VA-12N-AA-00
MFG Item Number
09225VA-12N-AA-00
Product Description
Fan, 12VDC, 77.0CFM, Std 2 wire,
Specifications
Specifications
Operating Voltage |
13.8 VDC |
Nominal Voltage |
12 VDC |
Air Flow |
77 CFM |
Current Rating |
0.4 A |
Power Consumption |
4.8 W |
Fan Speed |
4,500 RPM |
Noise Level |
45 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
-
Item Number
11938SB-A1N-NP-00
MFG Item Number
11938SB-A1N-NP-00
Product Description
Fan, 115VAC, 105.9CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
105.9 CFM |
Current Rating |
0.25 A |
Power Consumption |
15.5 W |
Fan Speed |
3,100 RPM |
Noise Level |
44 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-65 °F |
-
Item Number
11938TB-A1N-QA-00
MFG Item Number
11938TB-A1N-QA-00
Product Description
Fan, 115VAC, 116.4CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
116.5 CFM |
Current Rating |
0.3 A |
Power Consumption |
17 W |
Fan Speed |
3,100 RPM |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-60 °F |
-
Item Number
09225SA-12N-EL-00
MFG Item Number
09225SA-12N-EL-00
Product Description
Fan, 12VDC, 54.4CFM, Lock Rotor 3
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved