The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NMB Technologies
-
Item Number
11938MB-B3N-EP-00
MFG Item Number
11938MB-B3N-EP-00
Product Description
Fan, 230VAC, 102.0CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
102 CFM |
Current Rating |
0.1 A |
Power Consumption |
14 W |
Fan Speed |
2,900 RPM |
Noise Level |
41 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-70 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
11938TB-A0N-NP-00
MFG Item Number
11938TB-A0N-NP-00
Product Description
Fan, 100VAC, 116.4CFM, 119mmX38mm
Specifications
Specifications
Operating Voltage |
100 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
116.5 CFM |
Current Rating |
0.34 A |
Power Consumption |
17 W |
Fan Speed |
3,100 RPM |
Noise Level |
50 dB |
Connection Type |
0.110 in. Flat Blade |
Tachometer Output |
No |
Bearing Type |
Ball |
Operating Temp Range (F) |
-10-60 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
R150A3-051-D0790
MFG Item Number
R150A3-051-D0790
Product Description
Fan, 150 X 172 X 52
Specifications
Specifications
Nominal Voltage |
48 VDC |
Air Flow |
544 CFM |
Current Rating |
4.1 A |
Power Consumption |
196.8 W |
Fan Speed |
9,300 RPM |
Noise Level |
85 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-30-70 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
F225A2-092-D0730
MFG Item Number
F225A2-092-D0730
Product Description
Fan, 225x99
Specifications
Specifications
Operating Voltage |
72 VDC |
Nominal Voltage |
48 VDC |
Air Flow |
763 CFM |
Current Rating |
4.15 A |
Power Consumption |
201.6 W |
Fan Speed |
3,600 RPM |
Noise Level |
79 dB |
Bearing Type |
Ball |
Operating Temp Range (F) |
-30-70 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
07530GA-24M-AA-00
MFG Item Number
07530GA-24M-AA-00
Product Description
Fan, 24VDC, 10.6CFM, Std 2 wire,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
09225SA-12N-AA-00
MFG Item Number
09225SA-12N-AA-00
Product Description
Fan, 12VDC, 54.4CFM, Std 2 wire,
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
4715FS-12T-B50-D00
Product Description
FAN, 119MM X 38MM, 115V
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WN-02F
NMB Technologies Miscellaneous
Product Description
Wavy Nozzle, Large Diameter Nozzle
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
WNA-02F
NMB Technologies Miscellaneous
Product Description
Bracket, Wavy Nozzle, for Robodrill
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved