The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
NTE169
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Product Description
BRIDGE RECTIFIER 2A 600V 1-PH
Specifications
Specifications
It (avg) |
2 A |
Vrrm |
600 V |
Termination |
4 Pin PC mount |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
-
NTE5232AK
NTE Electronics Diodes, 10W Zener Diode Series
MFG Item Number
NTE5232AK
Product Description
DIODE, 200V, 10W, 5pct., CATH CASE,
Specifications
Specifications
Package Size |
DO4 |
Nominal Voltage |
200 V |
Tolerance |
5 % |
Forward Voltage |
1.5 V |
Test Current |
12 mA |
Wattage |
10 W |
-
NTE5317
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Product Description
BRIDGE RECTIFIER 8A 1000V 1-PH
Specifications
Specifications
It (avg) |
8 A |
Vrrm |
1,000 V |
Termination |
4 Pin PC mount |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
-
NTE5340
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Product Description
Bridge Rectifier 40A 200V 1-PH
Specifications
Specifications
It (avg) |
40 A |
Vrrm |
200 V |
Termination |
Plated Faston Lugs |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
-
NTE5330
NTE Electronics Bridge Rectifiers, SINGLE PHASE Series
Product Description
Bridge Rectifier 6A 600V 1-PH SIP
Specifications
Specifications
It (avg) |
6 A |
Vrrm |
600 V |
Termination |
4 Pin PC mount |
Isolation Barrier Incl. |
No |
Circuit |
Full Wave Diode Bridge |
-
NTE145A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 15V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
15 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
17 mA |
Wattage |
1 W |
-
NTE5072A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 8.2V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
8.2 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
31 mA |
Wattage |
1 W |
-
NTE5075A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 16V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
16 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
15.5 mA |
Wattage |
1 W |
-
NTE5076A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 17V, 1W, 5pct., DO-41
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
17 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
14.75 mA |
Wattage |
1 W |
-
NTE5077A
NTE Electronics Diodes, 1W Zener Diode Series
Product Description
DIODE, 18V, 1W, 5pct., DO-41, 2/PK
Specifications
Specifications
Package Size |
DO41 |
Nominal Voltage |
18 V |
Tolerance |
5 % |
Forward Voltage |
1.2 V |
Test Current |
14 mA |
Wattage |
1 W |
Shop By
Close
Selected Filters
-
Category
Semiconductors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved