Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 547

Set Ascending Direction
  1. 76-FD16
    76-FD16
    NTE Electronics Terminals, SOLDERLESS TERMINAL Series
    Item Number
    76-FD16
    MFG Item Number
    76-FD16
    Series
    SOLDERLESS TERMINAL
    Product Description
    Non Insulated Female Disconnect
    Specifications
    Specifications
    Terminal Type Disconnect - Female
    Wire Size 16-14 AWG
    Package Quantity 10
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
  2. 2WD12
    2WD12
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2WD12
    MFG Item Number
    2WD12
    Series
    Metal Film
    Product Description
    Resistor, 0.12 Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-311 °F
    Tolerance % 5 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.5 "
    Lead Diameter 0.032 "
    Height 0.22 "
    Width 0.59 "
    Depth 0.22 "
    Increase
    Decrease
    Availability
  3. 04-CCL27500
    04-CCL27500
    NTE Electronics Cable Clamps, CABLE CLAMPS Series
    Item Number
    04-CCL27500
    MFG Item Number
    04-CCL27500
    Series
    CABLE CLAMPS
    Product Description
    CABLE CLAMP 3/4in. BLACK, PK/100
    Specifications
    Specifications
    Color Black
    Screw Hole 0.181 "
    Center to Center 0.717 "
    Package Quantity 100
    Thickness (in) 0.059 "
    Bundle Size (in) 0.764 "
    Width (in) 0.472 "
    Increase
    Decrease
    Availability
  4. WHS20-02-25
    WHS20-02-25
    NTE Electronics Wire & Cable, Solid Wire Series
    Item Number
    WHS20-02-25
    MFG Item Number
    WHS20-02-25
    Series
    Solid Wire
    Product Description
    WIRE, 20AWG, RED, 300V, SP/25, SOLID
    Specifications
    Specifications
    Wire Gauge 20 AWG
    Voltage Rating 300 VAC
    Insulation Material PVC
    Insulation Thickness 0.015 "
    Length 25 '
    Temperature Rating -4-194 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
  5. MRRC370V5/15
    MRRC370V5/15
    NTE Electronics Capacitors, MRRC Series
    Item Number
    MRRC370V5/15
    MFG Item Number
    MRRC370V5/15
    Series
    MRRC
    Product Description
    Capacitor Motor Run Dual Capacitance
    Specifications
    Specifications
    Diameter 2.1 "
    Composition Polypropylene Film
    Tolerance % 5 %
    Voltage AC 370 VAC
    Temperature (F) -40-158 °F
    Case Material Aluminum
    Capacitance (Dual) 5/15
    Height 2.17 "
    Width 2.07 "
    Depth 2.07 "
    Increase
    Decrease
    Availability
  6. NTE422
    NTE422
    NTE Electronics Miscellaneous
    Item Number
    NTE422
    MFG Item Number
    NTE422
    Product Description
    Insulating Kit For TO-220
    Increase
    Decrease
    Availability
  7. WH612-09-25
    WH612-09-25
    NTE Electronics Wire & Cable, Stranded Wire 600V Series
    Item Number
    WH612-09-25
    MFG Item Number
    WH612-09-25
    Series
    Stranded Wire 600V
    Product Description
    WIRE, 12AWG, WHT, 600V, SP/25, STRND
    Specifications
    Specifications
    Wire Gauge 12 AWG
    Voltage Rating 600 VAC
    Insulation Material PVC
    Insulation Thickness 0.031 "
    Length 25 '
    Temperature Rating -4-221 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
  8. 2W322
    2W322
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2W322
    MFG Item Number
    2W322
    Series
    Metal Film
    Product Description
    Resistor, 22K Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Adjustable No
    Non-Inductive No
    Wattage 2 W
    Composition Metal
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Increase
    Decrease
    Availability
  9. 2W422
    2W422
    NTE Electronics Resistors, Metal Film Series
    Item Number
    2W422
    MFG Item Number
    2W422
    Series
    Metal Film
    Product Description
    Resistor, 220K Ohm, 2 Watt, Fixed,
    Specifications
    Specifications
    Wattage 2 W
    Composition Metal Oxide Film
    Terminal Type Axial Leads
    Max AC Voltage 500 V
    Temperature (F) -67-392 °F
    Tolerance % 2 %
    Temp Coefficient (ppm/C) 200
    Lead Length 1.18 "
    Lead Diameter 0.032 "
    Height 0.22 "
    Width 0.59 "
    Depth 0.22 "
    Increase
    Decrease
    Availability
  10. WH22-01-100
    WH22-01-100
    NTE Electronics Wire & Cable, Stranded Wire 300V Series
    Item Number
    WH22-01-100
    MFG Item Number
    WH22-01-100
    Series
    Stranded Wire 300V
    Product Description
    WIRE, 22AWG, BRN, 300V, SP/100, STRN
    Specifications
    Specifications
    Wire Gauge 22 AWG
    Voltage Rating 300 VAC
    Insulation Material PVC
    Insulation Thickness 0.015 "
    Length 100 '
    Temperature Rating -4-194 °F
    Application Hook-Up Wire
    Increase
    Decrease
    Availability
Page
per page
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved