The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
76-FD16
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
Series
SOLDERLESS TERMINAL
Product Description
Non Insulated Female Disconnect
Specifications
Specifications
Terminal Type |
Disconnect - Female |
Wire Size |
16-14 AWG |
Package Quantity |
10 |
RoHS Compliant |
Yes |
-
2WD12
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 0.12 Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.5 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
-
04-CCL27500
NTE Electronics Cable Clamps, CABLE CLAMPS Series
MFG Item Number
04-CCL27500
Product Description
CABLE CLAMP 3/4in. BLACK, PK/100
Specifications
Specifications
Color |
Black |
Screw Hole |
0.181 " |
Center to Center |
0.717 " |
Package Quantity |
100 |
Thickness (in) |
0.059 " |
Bundle Size (in) |
0.764 " |
Width (in) |
0.472 " |
-
WHS20-02-25
NTE Electronics Wire & Cable, Solid Wire Series
MFG Item Number
WHS20-02-25
Product Description
WIRE, 20AWG, RED, 300V, SP/25, SOLID
Specifications
Specifications
Wire Gauge |
20 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
25 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
-
MFG Item Number
MRRC370V5/15
Product Description
Capacitor Motor Run Dual Capacitance
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/15 |
Height |
2.17 " |
Width |
2.07 " |
Depth |
2.07 " |
-
NTE422
NTE Electronics Miscellaneous
Product Description
Insulating Kit For TO-220
-
WH612-09-25
NTE Electronics Wire & Cable, Stranded Wire 600V Series
MFG Item Number
WH612-09-25
Series
Stranded Wire 600V
Product Description
WIRE, 12AWG, WHT, 600V, SP/25, STRND
Specifications
Specifications
Wire Gauge |
12 AWG |
Voltage Rating |
600 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.031 " |
Length |
25 ' |
Temperature Rating |
-4-221 °F |
Application |
Hook-Up Wire |
-
2W322
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 22K Ohm, 2 Watt, Fixed,
Specifications
Specifications
Adjustable |
No |
Non-Inductive |
No |
Wattage |
2 W |
Composition |
Metal |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
-
2W422
NTE Electronics Resistors, Metal Film Series
Product Description
Resistor, 220K Ohm, 2 Watt, Fixed,
Specifications
Specifications
Wattage |
2 W |
Composition |
Metal Oxide Film |
Terminal Type |
Axial Leads |
Max AC Voltage |
500 V |
Temperature (F) |
-67-392 °F |
Tolerance % |
2 % |
Temp Coefficient (ppm/C) |
200 |
Lead Length |
1.18 " |
Lead Diameter |
0.032 " |
Height |
0.22 " |
Width |
0.59 " |
Depth |
0.22 " |
-
WH22-01-100
NTE Electronics Wire & Cable, Stranded Wire 300V Series
MFG Item Number
WH22-01-100
Series
Stranded Wire 300V
Product Description
WIRE, 22AWG, BRN, 300V, SP/100, STRN
Specifications
Specifications
Wire Gauge |
22 AWG |
Voltage Rating |
300 VAC |
Insulation Material |
PVC |
Insulation Thickness |
0.015 " |
Length |
100 ' |
Temperature Rating |
-4-194 °F |
Application |
Hook-Up Wire |
Shop By
Close
Selected Filters
-
Category
Clearance
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved