The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NTE Electronics
-
MFG Item Number
MRRC370V5/15
Product Description
Capacitor Motor Run Dual Capacitance
Specifications
Specifications
Diameter |
2.1 " |
Composition |
Polypropylene Film |
Tolerance % |
5 % |
Voltage AC |
370 VAC |
Temperature (F) |
-40-158 °F |
Case Material |
Aluminum |
Capacitance (Dual) |
5/15 |
Height |
2.17 " |
Width |
2.07 " |
Depth |
2.07 " |
-
NTE-DTC140
NTE Electronics Thermostats, F-13 Series
MFG Item Number
NTE-DTC140-BULK
Product Description
Disc Thermostat, 110 Deg F Open, 140
Specifications
Specifications
Open Temperature |
110 °F |
Close Temperature |
140 °F |
Function |
Close on Rise |
Contact Current Capacity |
15 A |
Contact Configuration |
SPST-NO |
Terminal Type |
0.25 " Quick Connect |
Reset |
Automatic |
Mounting |
Surface |
-
76-IST22-06L
NTE Electronics Terminals, SOLDERLESS TERMINAL Series
MFG Item Number
76-IST22-06L
Series
SOLDERLESS TERMINAL
Product Description
Spade Terminal, 50/Pk, #6 Stud,
Specifications
Specifications
Terminal Type |
Spade/Fork |
Wire Size |
22-18 AWG |
Package Quantity |
50 |
Volts |
600 V |
Insulation Material |
Vinyl |
Color |
Red |
Stud Size |
#6 |
Max Temp |
221 °F |
RoHS Compliant |
Yes |
-
Item Number
76-FIFD16-187L
MFG Item Number
76-FIFD16-187L
Series
SOLDERLESS TERMINAL
Product Description
Female Disconnect, 50/Pk, 0.187in.,
Specifications
Specifications
Terminal Type |
Disconnect - Female |
Wire Size |
16-14 AWG |
Package Quantity |
50 |
Volts |
300 V |
Insulation Material |
Vinyl |
Color |
Blue |
Max Temp |
167 °F |
RoHS Compliant |
Yes |
-
HS-ASST-2
NTE Electronics Shrink Tubing, Thin Wall Assortments Series
MFG Item Number
HS-ASST-2
Series
Thin Wall Assortments
Product Description
HEAT SHRINK ASST, 2-1/2in., BLK,
Specifications
Specifications
Length (In) |
2.5 " |
Color(s) |
Black |
Number of Pieces |
158 |
Adhesive Lining |
No |
Recovery Temperature |
200 °F |
Operating Temperature |
-67-275 °F |
-
MFG Item Number
MSC250V130
Product Description
CAPACITOR, 130-156 MFD, 220/250VAC
Specifications
Specifications
Diameter |
1.81 " |
Capacitance |
130-156 µF |
Composition |
Electrolytic |
Tolerance % |
±10 % |
Voltage AC |
250 VAC |
Temperature (F) |
-40-149 °F |
Case Material |
Bakelite |
Lead Spacing |
0.63 " |
-
NTE422
NTE Electronics Miscellaneous
Product Description
Insulating Kit For TO-220
-
10W010
NTE Electronics Resistors, Cermet Film Series
Product Description
RESISTOR, 10 OHM, 10 WATTS, 5pct.
Specifications
Specifications
Wattage |
10 W |
Composition |
Wirewound |
Terminal Type |
Axial Leads |
Max AC Voltage |
550 V |
Temperature (F) |
-67-311 °F |
Tolerance % |
5 % |
Temp Coefficient (ppm/C) |
300 |
Lead Length |
1.5 " |
Lead Diameter |
0.036 " |
Height |
0.38 " |
Width |
1.88 " |
Depth |
0.38 " |
-
R59-20A
NTE Electronics Circuit Breakers, R59 Series
Product Description
CIRCUIT BREAKER, 1-P, 20A/250V, PB
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
250 VAC |
Protection |
Supplemental |
Trip Unit |
Fixed Thermal |
UL Standard |
1077 |
Neutral Pole |
No |
GFCI |
No |
100% Rated |
No |
Auxiliary Switch |
No |
Shunt Trip |
No |
Undervoltage Release |
No |
Busbar |
No |
Alarm Switch |
No |
-
MLR104K50
NTE Electronics Capacitors, MLR Series
MFG Item Number
MLR104K50
Product Description
CAPACITOR, 0.1 MFD, 50VDC, RADIAL
Specifications
Specifications
Capacitance |
100 nF |
Composition |
Mylar |
Lead Spacing |
0.197 " |
Tolerance % |
±10 % |
Voltage AC |
35 VAC |
Voltage DC |
50 VDC |
Temperature (F) |
-67-185 °F |
Case Material |
Epoxy Dipped |
Lead Diameter |
0.02 " |
Lead Length |
0.73 " |
Height |
0.41 " |
Width |
0.35 " |
Depth |
0.22 " |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved