The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
NVENT ERIFLEX, ERICO
-
559693
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3in. Height, 1/2in.-13 x 5/8i
Specifications
Specifications
Face Diameter (in) |
2.08 " |
Voltage Rating (AC) |
4,100 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.83 mm |
Height (in) |
3 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559640
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
1.41 " |
Voltage Rating (AC) |
750 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
675 lbs |
Face Diameter (mm) |
35.81 mm |
Height (in) |
1.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
561158
NVENT ERIFLEX, ERICO Power Distribution Blocks, SB Series
Product Description
Splicer Block, 1-P, 150A, Box/Box,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,250 VAC |
Current Rating (AC) |
150 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
1/0 AWG |
Output Wire Range |
1/0 AWG |
Includes Cover |
Yes |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559689
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.11 " |
Voltage Rating (AC) |
3,200 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
53.59 mm |
Height (in) |
2.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548450
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.02 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
1,348 lbs |
Max Wk Load (Cantilever) |
674 lbs |
Face Diameter (mm) |
26 mm |
Height (in) |
1.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
569020
NVENT ERIFLEX, ERICO Power Distribution Blocks, UDJ Series
Product Description
Distribution Block, 1-P, 150A, DIN,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
600 VAC |
Current Rating (AC) |
150 A |
Number of Inputs per Pole |
2 |
Number of Outputs per Pole |
6 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
1/0-8 AWG |
Output Wire Range |
4-10 AWG |
Includes Cover |
Yes |
Composition |
Thermoplastic |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
561150
NVENT ERIFLEX, ERICO Power Distribution Blocks, SB Series
Product Description
Splicer Block, 1-P, 85A, Box/Box,
Specifications
Specifications
Number of Poles |
1 |
Voltage Rating (AC) |
1,000 VAC |
Current Rating (AC) |
85 A |
Number of Inputs per Pole |
1 |
Number of Outputs per Pole |
1 |
Line/Load Connection |
Box Lug/Box Lug |
Mounting Type |
DIN Rail/Panel Mount |
Input Wire Range |
4 AWG |
Output Wire Range |
4 AWG |
Includes Cover |
Yes |
IP Rating |
IP20 |
Color |
Gray |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548410
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 20mm Hgt, M4 Thread
Specifications
Specifications
Face Diameter (in) |
0.59 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
337 lbs |
Max Wk Load (Cantilever) |
224 lbs |
Face Diameter (mm) |
15 mm |
Height (in) |
0.8 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548470
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
1.33 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
2,472 lbs |
Max Wk Load (Cantilever) |
1,124 lbs |
Face Diameter (mm) |
34 mm |
Height (in) |
1.375 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
556690
NVENT ERIFLEX, ERICO Grounding, MBJ Series
Product Description
Ground Strap, 150A Max, 200mm Long,
Specifications
Specifications
Length (mm) |
200 mm |
Hole Diameter (mm) |
10.5 mm |
Thickness (mm) |
1.5 mm |
Length (In) |
7.87 " |
Hole Diameter (in) |
0.413 " |
Thickness (in) |
0.059 " |
Width (in) |
0.906 " |
Width (mm) |
23 mm |
Max Current |
150 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved